Ashcroft Duragauge Plus! Process Gauge, 30" Hg to 30 psi

YO-68039-02
Loading price...

for availability.
Qty

  • Exclusive dry gauge gives liquid-filled performance and ±0.5% accuracy!
  • Revolutionary design reduces the effects of vibration and pulsation
  • No more liquid-fill lines—pointers are steady and readable
  • Eliminates the need for specialty fills—provides real cost savings
Gauges feature and 4 1/2" phenolic case for superior chemical and burn resistance, and a solid front case with a blow-out back for safety. Dry case gauge ensures no leakage, disposal, or environmental issues with any liquid fill. Gauge is easily recalibrated.
Product Type Process gauges
Media compatibility any media compatible with 316L SS
Wetted materials 316L SS
Accuracy ±0.5% (ANSI/ASME B40.1, Grade 2A)
Resolution 1" Hg, 0.5 psi
Range 30" Hg to 30 psi
Max pressure (psi) 30
Process connection 1/2" NPT(M), lower
Liquid fill none
Dial size (" Dia) 4.5
Case phenolic
Lens material glass
Display analog dial
Model 1279SS4.5
Make Duragauge
Brand Ashcroft
Manufacturer number 45-1279-SS-04L-XLL-30IHGV/30#

Calibrations
Qty/Price
Availability

EACH
Usually ships in 20 days.




Technical Resources
 
Related Products for Ashcroft Duragauge Plus! Process Gauge, 30" Hg to 30 psi
Image
  Product Detail
SKU

Ashcroft Duragauge Plus! Process Gauge, 30" Hg to 15 psi

Category: Mechanical Pressure Gauges
Description: Ashcroft Duragauge Plus! Process Gauge
Brand: Ashcroft


Ashcroft Duragauge Plus! Process Gauge, 0 to 30 psi

Category: Mechanical Pressure Gauges
Description: Ashcroft Duragauge Plus! Process Gauge
Brand: Ashcroft


Ashcroft Duragauge Plus! Process Gauge, 0 to 15 psi

Category: Mechanical Pressure Gauges
Description: Ashcroft Duragauge Plus! Process Gauge
Brand: Ashcroft


Ashcroft Duragauge Plus! Process Gauge, 0 to 60 psi

Category: Mechanical Pressure Gauges
Description: Ashcroft Duragauge Plus! Process Gauge
Brand: Ashcroft


Ashcroft Duragauge Plus! Process Gauge, 0 to 100 psi

Category: Mechanical Pressure Gauges
Description: Ashcroft Duragauge Plus! Process Gauge
Brand: Ashcroft


Ashcroft Duragauge Plus! Process Gauge, 0 to 200 psi

Category: Mechanical Pressure Gauges
Description: Ashcroft Duragauge Plus! Process Gauge
Brand: Ashcroft


Ashcroft Duragauge Plus! Process Gauge, 0 to 400 psi

Category: Mechanical Pressure Gauges
Description: Ashcroft Duragauge Plus! Process Gauge
Brand: Ashcroft


Ashcroft Duragauge Plus! Process Gauge, 0 to 600 psi

Category: Mechanical Pressure Gauges
Description: Ashcroft Duragauge Plus! Process Gauge
Brand: Ashcroft


Ashcroft Duragauge Plus! Process Gauge, 0 to 1000 psi

Category: Mechanical Pressure Gauges
Description: Ashcroft Duragauge Plus! Process Gauge
Brand: Ashcroft


Ashcroft Duragauge Plus! Process Gauge, 0 to 3000 psi

Category: Mechanical Pressure Gauges
Description: Ashcroft Duragauge Plus! Process Gauge
Brand: Ashcroft


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews