Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  Misonix Ultrasonic Processors   

Misonix Sonicator 4000 Ultrasonic Processor (S-4000-010)

YO-04712-81
Loading price...

Discontinued
Qty

  • Run multiple programs in sequence
  • User-friendly touch screen control
  • Wide variety of applications—disrupt cells, shear DNA, mix compounds, extract samples, and nanoparticle dispersion
  • Self diagnostics and help screens simplify operation
The Sonicator tracks frequency changes in the convertor/tip assembly caused by load and temperature changes, and maintains optimal electrical efficiency at all times. Updated features include improved frequency and amplitude control, multiple sequence programming, and the ability to more accurately track the total energy delivered to your sample. The digital design allows the system to run more efficiently and requires less power to effectively process samples. This reduced energy consumption allows the unit to run cooler which extends the life of internal components. Pulse on/off from 1 second to 24 hours and total run time up to 72 hours.

The ½” probe which comes with the 04712-79 and 04712-81 is appropriate for volumes of 10-250 mL. The processor itself, with the appropriate accessories, can do volumes within other ranges. For example, smaller sample volumes down to 0.1 mL can be processed with the 04711-95 & 04711-96 cup horn; larger sample volumes can be processed at a rate of 40 L/hr with the 04711-98 continuous flow cell.

What's Included:
convertor with cable, ½” horn, wrench set, and 6-ft power cable. Order additional probes and accessories separately below.
Product Type Ultrasonic Processor
Description Qsonica Touch-Screen Sonicator Ultrasonic Processor, 220V
Max sample size (mL) 40,000
Watts 600
Power (VAC) 220
Dimensions (" W) 8.5
Dimensions (" H) 10.5
Dimensions (" D) 19
Manufacturer number S-4000-010
Model S-4000-010
Brand Qsonica





Technical Resources
 
Related Products for Misonix Sonicator 4000 Ultrasonic Processor (S-4000-010)
Image
  Product Detail
SKU

Misonix Sonicator 4000 Ultrasonic Processor (S-4000)

Category: Misonix Ultrasonic Processors
Description: Misonix Sonicator S-4000 Ultrasonic Processors
Brand: Sonicator
Model Number: S-4000


Ultrasonic Processor Sound-Abating enclosure; 30"H

Category: Accessories for Cole-Parmer 500-, and 750-Watt Processors
Description: Ultrasonic Processor Sound-Abating Enclosure
Brand: Cole-Parmer


Eight-element probe for 130-Watt Cole-Parmer ultrasonic processors (630-0602)

Category: Accessories for Cole-Parmer 130-Watt Ultrasonic Processors
Description: Eight-Element Probe for Cole-Parmer 130-Watt Ultrasonic Processors
Brand: Cole-Parmer
Model Number: 630-0602


Ultrasonic Processor Sound-Abating Enclosure, 20"H

Category: Accessories for Cole-Parmer 130-Watt Ultrasonic Processors
Description: Ultrasonic Processor Sound Enclosure
Brand: Cole-Parmer
Model Number: 630-0451


Open end wrench (requires 2) for use with ultrasonic processors

Category: Qsonica Q55 Sonicator ultrasonic processor
Description: Accessories for the Qsonica Q55 Sonicator ultrasonic processor
Brand: Sonicator


Coupler (for Probe 04712-65) for use with ultrasonic processors

Category: Qsonica Q55 Sonicator ultrasonic processor
Description: Accessories for the Qsonica Q55 Sonicator ultrasonic processor
Brand: Sonicator


Cup horn (3") for use with ultrasonic processors

Category: Qsonica Ultrasonic Processors
Description: Qsonica Cup Horns for Touch-Screen Sonicator
Brand: Sonicator


Cup horn (5.5") for use with ultrasonic processors

Category: Qsonica Ultrasonic Processors
Description: Qsonica Cup Horns for Touch-Screen Sonicator
Brand: Sonicator


Replacement tube holder (8 tubes) for use with ultrasonic processors

Category: Qsonica Q55 Sonicator ultrasonic processor
Description: Accessories for the Qsonica Q55 Sonicator ultrasonic processor
Brand: Sonicator


Replacement tube holder (20 tubes) for use with ultrasonic processors

Category: Qsonica Q55 Sonicator ultrasonic processor
Description: Accessories for the Qsonica Q55 Sonicator ultrasonic processor
Brand: Sonicator


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews