Horizontal alpha water sampler, acrylic, 2.2 L (1120-G40)

YO-05488-10
Loading price...

Call for availability.
Qty

  • Samplers to handle your depth and water source requirements
  • Quality materials help minimize contamination
Alpha samplers are suitable for use in oceans, deep lakes, and corrosive waters (do not use when mercury concentrations exceed 1 ppm). Choose horizontal samplers for sampling at the surface, thermocline, or just above the bottom. Urethane end seals snap shut with minimum surface disturbance on messenger contact. Drain valve provides easy sample removal. Samplers include a carrying case; order messenger and line separately. Silicone end seals are available by special order; call our Applications Specialists for details.
Bottle type Acrylic

Accessories
Qty/Price
Availability

EACH

Usually ships in 14 days or sooner.

EACH

Usually ships in 14 days or sooner.

EACH

Usually ships in 14 days or sooner.




Technical Resources
 
Related Products for Horizontal alpha water sampler, acrylic, 2.2 L (1120-G40)
Image
  Product Detail
SKU

Horizontal alpha water sampler, PVC, 2.2 L (1120-H40)

Category: Open Water Samplers- Alpha (Horizontal & Vertical) and Kemmerer
Description: Horizontal Alpha Water Samplers
Brand: Alpha


Vertical alpha water sampler, acrylic, 2.2 L (1120-C40)

Category: Open Water Samplers- Alpha (Horizontal & Vertical) and Kemmerer
Description: Vertical Alpha Water Samplers
Brand: Alpha


Vertical alpha water sampler, PVC, 2.2 L (1120-D40)

Category: Open Water Samplers- Alpha (Horizontal & Vertical) and Kemmerer
Description: Vertical Alpha Water Samplers
Brand: Alpha


Kemmerer water sampler, acrylic, 1.2 L (1510-C20)

Category: Open Water Samplers- Alpha (Horizontal & Vertical) and Kemmerer
Description: Kemmerer Water Samplers
Brand: Cole-Parmer


Acrylic water sampler, 1.0 L (1077)

Category: Open Water Samplers- Alpha (Horizontal & Vertical) and Kemmerer
Description: LaMotte Low Cost Water Sampler
Brand: LaMotte


Kemmerer water sampler, acrylic,2.2 L (1520-C20)

Category: Open Water Samplers- Alpha (Horizontal & Vertical) and Kemmerer
Description: Kemmerer Water Samplers
Brand: Guaranteed In Stock Program


Kemmerer water sampler, 304 SS, 0.4 L (1204-E30)

Category: Open Water Samplers- Alpha (Horizontal & Vertical) and Kemmerer
Description: Kemmerer Water Samplers
Brand: Cole-Parmer


Kemmerer water sampler, 304 SS, 1.2 L (1200-E30)

Category: Open Water Samplers- Alpha (Horizontal & Vertical) and Kemmerer
Description: Kemmerer Water Samplers
Brand: Cole-Parmer


Thermo Scientific Nalgene Storm Water Sampler Bottle, Amber Glass for Organic Sampling, Disposable

Category: Water and Industrial Liquid Sampling
Description: Thermo Scientific Nalgene Storm Water Sampler System
Brand: Thermo Scientific Nalgene


Thermo Scientific Nalgene Storm Water Sampler Bottle, HDPE for Inorganic Analysis Sampling, Disposable

Category: Water and Industrial Liquid Sampling
Description: Thermo Scientific Nalgene Storm Water Sampler System
Brand: Thermo Scientific Nalgene


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Q:

    What is included in the carrying case? Does bottle, messenger & line (100 ft) included in the carrying case or need to buy seperately?
    Asked on 4/17/2014 by NellyLiau

    1 answer

    • STAFF EXPERT

      A:

      05488-10 is the sampler and case only. The line and messenger are ordered separately.

      Answered on 4/17/2014 by Dan from Technical Support
Displaying question 1

Do you have a question about this product? 

Product Reviews

Horizontal alpha water sampler, acrylic, 2.2 L (1120-G40)
Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
Popularity |  Favorites |  Title |  Price |  Part Number |  Category
Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

Previous: Horiba Waterproof Digital Conductivity Simulator (377778)  |  Next: Horizontal alpha water sampler, PVC, 2.2 L (1120-H40)