Home  >  Mechanical Pressure Gauges >
  

NSF-Certified Pressure Gauge, 0 to 30 PSI, Bottom Mount 1/4" NPT(M) Connection (50996993)

YO-68049-09
Loading price...

Call for availability.
Qty

  • The only line of NSF Certified Gauges in the market
  • Made in the USA
  • Special lead-free, Silver-solder for all wetted parts
These NSF certified gauges are manufactured in accordance with NSF/ANSI 61, for lead-free content, and come in a wide range of models, sizes and configurations. The guages have special dials with NSF logo on the dial to indicate compliance. These NSF gauges are available in custom versions and configurations. Call our Application Specialists to find out about custom versions of the gauge.
Product Type Commercial gauges
Media compatibility any media compatible with copper alloy
Wetted materials copper alloy
Accuracy ±3-2-3% of span (ASME Grade B)
Range 0 to 30 psi
Max pressure (psi) 30
Process connection 1/4" NPT(M), lower
Liquid fill none
Dial size (" Dia) 4
Case copper alloy
Display analog dial
Model 50996993
Brand Wika
Manufacturer number 50996993

Calibrations
Qty/Price
Availability

EACH
Usually ships in 20 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Related Products for NSF-Certified Pressure Gauge, 0 to 30 PSI, Bottom Mount 1/4" NPT(M) Connection (50996993)
    Image
      Product Detail
    SKU

    NSF-Certified Pressure Gauge, 0 to 30 PSI, Bottom Mount 1/4" NPT(M) Connection (111.10DW)

    Category: Mechanical Pressure Gauges
    Description: Wika NSF-Certified Pressure Gauges
    Brand: Wika


    NSF-Certified Pressure Gauge, 0 to 60 PSI, Bottom Mount 1/4" NPT(M) Connection

    Category: Mechanical Pressure Gauges
    Description: Wika NSF-Certified Pressure Gauges
    Brand: Wika


    NSF-Certified Pressure Gauge, 0 to 100 PSI, Bottom Mount 1/4" NPT(M) Connection

    Category: Mechanical Pressure Gauges
    Description: Wika NSF-Certified Pressure Gauges
    Brand: Wika


    NSF-Certified Pressure Gauge, 0 to 160 PSI, Bottom Mount 1/4" NPT(M) Connection (4377716)

    Category: Mechanical Pressure Gauges
    Description: Wika NSF-Certified Pressure Gauges
    Brand: Wika


    NSF-Certified Pressure Gauge, 0 to 160 PSI, Bottom Mount 1/4" NPT(M) Connection (50997000)

    Category: Mechanical Pressure Gauges
    Description: Wika NSF-Certified Pressure Gauges
    Brand: Wika


    NSF-Certified Pressure Gauge, 0 to 30 PSI, 1/4" NPT(M) Connection, Glycerin Fill

    Category: Mechanical Pressure Gauges
    Description: Wika NSF-Certified Pressure Gauges
    Brand: Wika


    NSF-Certified Pressure Gauge, 0 to 60 PSI, 1/4" NPT(M) Connection, Glycerin Fill

    Category: Mechanical Pressure Gauges
    Description: Wika NSF-Certified Pressure Gauges
    Brand: Wika


    Wika 50094637, 2" NSF Dry Pressure Gauge, 0-100 psi, 1/4" Back

    Category: Mechanical Pressure Gauges
    Description: Wika NSF-Certified Pressure Gauges
    Brand: Wika


    Wika 50094637, 2" NSF Dry Pressure Gauge, 0-160 psi, 1/4" Back

    Category: Mechanical Pressure Gauges
    Description: Wika NSF-Certified Pressure Gauges
    Brand: Wika


    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews