Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  Plastic Beakers   

Polypropylene tri-corner beaker assortment pack (80091)

YO-06010-05
Loading price...

Discontinued
Qty
    Polypropylene beakers feature a tri-corner design that provides three dripless pouring spouts. Beakers are perfect for use with sturrers- flat bottom keeps stir bars centered. Graduated with an accuracy or ±5%. Withstands temperatures to 250°F (121°C). Autoclavable.
    Product Type Beaker
    Autoclavable Yes
    Withstands Temp (high) (°F) 275
    Withstands Temp (low) (°F) 32
    Quantity 30
    Material Polypropylene





    Technical Resources
     
    Related Products for Polypropylene tri-corner beaker assortment pack (80091)
    Image
      Product Detail
    SKU

    Polypropylene tri-corner beaker 30/pack

    Category: Plastic Beakers
    Description: Cole-Parmer TRI-CORNER BEAKERS,PP
    Brand: Cole-Parmer
    Model Number: BTCST30


    Polypropylene tri-corner beaker, 50 mL (80092)

    Category: Plastic Beakers
    Description: Cole-Parmer TRI-CORNER BEAKERS,PP
    Brand: Cole-Parmer
    Model Number: 80092


    Cole-Parmer Tri-Corner Beaker, PP, 50mL, 100/pk

    Category: Plastic Beakers
    Description: Cole-Parmer Tri-Corner Beakers, PP
    Brand: Cole-Parmer


    Cole-Parmer Tri-Corner Beaker, PP, 100mL, 100/pk

    Category: Plastic Beakers
    Description: Cole-Parmer Tri-Corner Beakers, PP
    Brand: Cole-Parmer


    Cole-Parmer Tri-Corner Beaker, PP, 250mL, 100/pk

    Category: Plastic Beakers
    Description: Cole-Parmer Tri-Corner Beakers, PP
    Brand: Cole-Parmer


    Cole-Parmer Tri-Corner Beaker, PP, 400mL, 100/pk

    Category: Plastic Beakers
    Description: Cole-Parmer Tri-Corner Beakers, PP
    Brand: Cole-Parmer


    Cole-Parmer Tri-Corner Beaker, PP, 800mL, 100/pk

    Category: Plastic Beakers
    Description: Cole-Parmer Tri-Corner Beakers, PP
    Brand: Cole-Parmer


    Cole-Parmer Tri-Corner Beaker, PP, 1000mL, 100/pk

    Category: Plastic Beakers
    Description: Cole-Parmer Tri-Corner Beakers, PP
    Brand: Cole-Parmer


    Azlon polypropylene "square ratio" beaker assortment pack; one each of

    Category: Plastic Beakers
    Description: Azlon Tapered Beakers, PP
    Brand: Azlon
    Model Number: 522125


    T-connector assortment pack, PP, 6 each of sizes 4mm to 14 mm, 36 piec (YO-06294-82)

    Category: Fittings Assortment Packs and Kits
    Description: Fittings Assortment Packs
    Brand: Cole-Parmer


    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought