Thermo Scientific Nalgene square high-density polyethylene wide-mouth bottle, 60 mL

YO-06022-01
Loading price...

Usually ships in 14 days or sooner.
Qty
Product Type Bottles
Cap material Polypropylene
Cap/stopper size 28 mm
Material HDPE
Capacity (Liters) 2
Capacity (mL) 2000
Model 2114-0002
Brand Thermo Scientific Nalgene
Manufacturer number 2114-0002

Accessories
Qty/Price
Availability

PACKAGE of 12

Usually ships in 14 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Related Products for Thermo Scientific Nalgene square high-density polyethylene wide-mouth bottle, 60 mL
    Image
      Product Detail
    SKU

    Thermo Scientific Nalgene square high-density polyethylene wide-mouth bottle, 175 mL

    Category: Square & Rectangular Bottles
    Description: Thermo Scientific Nalgene Wide-Mouth Square Bottles, HDPE
    Brand: Thermo Scientific Nalgene


    Thermo Scientific Nalgene square high-density polyethylene wide-mouth bottle, 250 mL

    Category: Square & Rectangular Bottles
    Description: Thermo Scientific Nalgene Wide-Mouth Square Bottles, HDPE
    Brand: Thermo Scientific Nalgene


    Thermo Scientific Nalgene square high-density polyethylene wide-mouth bottle, 500 mL

    Category: Square & Rectangular Bottles
    Description: Thermo Scientific Nalgene Wide-Mouth Square Bottles, HDPE
    Brand: Thermo Scientific Nalgene


    Thermo Scientific Nalgene square high-density polyethylene wide-mouth bottle, 1 L

    Category: Square & Rectangular Bottles
    Description: Thermo Scientific Nalgene Wide-Mouth Square Bottles, HDPE
    Brand: Thermo Scientific Nalgene


    Thermo Scientific Nalgene Amber Wide-Mouth HDPE Bottles, 125 mL, 12/Pk

    Category: Wide-Mouth Bottles
    Description: Thermo Scientific Nalgene Amber Wide-Mouth Bottle, HDPE
    Brand: Thermo Scientific Nalgene


    Thermo Scientific Nalgene Amber Wide-Mouth HDPE Bottles, 250 mL, 12/Pk

    Category: Wide-Mouth Bottles
    Description: Thermo Scientific Nalgene Amber Wide-Mouth Bottle, HDPE
    Brand: Thermo Scientific Nalgene


    Thermo Scientific Nalgene Amber Wide-Mouth HDPE Bottles, 500 mL, 12/Pk

    Category: Wide-Mouth Bottles
    Description: Thermo Scientific Nalgene Amber Wide-Mouth Bottle, HDPE
    Brand: Thermo Scientific Nalgene


    Thermo Scientific Nalgene amber high-density polyethylene wide-mouth bottle, 1 L

    Category: Wide-Mouth Bottles
    Description: Thermo Scientific Nalgene Amber Wide-Mouth Bottle, HDPE
    Brand: Thermo Scientific Nalgene


    Thermo Scientific Nalgene high-density polyethylene wide-mouth bottle, 60 mL

    Category: Sample Bottles
    Description: Thermo Scientific Nalgene Wide-Mouth High-Density Polyethylene Bottles
    Brand: Thermo Scientific Nalgene


    Thermo Scientific Nalgene high-density polyethylene wide-mouth bottle, 30 mL

    Category: Sample Bottles
    Description: Thermo Scientific Nalgene Wide-Mouth High-Density Polyethylene Bottles
    Brand: Thermo Scientific Nalgene


    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought

    Thermo Scientific Nalgene square high-density polyethylene wide-mouth bottle, 60 mL
    Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
    Popularity |  Favorites |  Title |  Price |  Part Number |  Category
    Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

    Previous: Thermo Scientific Nalgene square high-density polyethylene wide-mouth bottle, 500 mL  |  Next: Thermo Scientific Nalgene square polycarbonate bottle, 1 L