Home  >  Sanitary Gauges, Transducers, and In-Line Seals >
  

Transmitter, 3a, w/ Heat Sink, 100" Wc, 4-20 mA

YO-68056-08
Loading price...

Call for availability.
Qty

  • Integral Cooling Extension Enables Use in High Temperature Applications
  • Meets 3A sanitary criteria for food and pharmaceutical applications
  • 4 to 20 mA output signal
Pressure transmitters are designed for pressure level measurement in food, pharmaceutical, cosmetic, and beverage applications. They feature 0.25% accuracy, welded stainless steel construction, and a very wide operating temperature range. The heat sink extension makes this unique and highly accurate transmitter ideal for very high temperature applications. Transmitters are designed for steam in place and clean in place maintenance procedures and have food-grade KN 13 vegetable oil diaphram liquid fill. Transmitters can be field calibrated by removing external electrical connection and retaining ring to access the zero and span adjustments.
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
Product Type Pressure Transducer
Media compatibility any media compatible with 316 stainless steel
Wetted materials 316 SS
Accuracy ±0.25% best fit straight line
Output 4 to 20 mA
Range 0 to 100" H2O
Process connection 2" Tri-Clamp®
Electrical connections DIN 43 650 plug
Power 10 to 30 VDC
Case stainless steel
Brand Wika
Model S-10-3A
Manufacturer number 4361861

Calibrations
Qty/Price
Availability

EACH
Usually ships in 20 days.




Technical Resources
 
Related Products for Transmitter, 3a, w/ Heat Sink, 100" Wc, 4-20 mA
Image
  Product Detail
SKU

Transmitter, 3a, w/ Heat Sink, 100"wc, 4-20 mA

Category: Sanitary Gauges, Transducers, and In-Line Seals
Description: Wika 3A Sanitary Pressure Transmitter
Brand: Wika


Transmitter, 3a, w/ Heat Sink, 150" Wc, 4-20 mA

Category: Sanitary Gauges, Transducers, and In-Line Seals
Description: Wika 3A Sanitary Pressure Transmitter
Brand: Wika


Transmitter, 3a, w/ Heat Sink, 250"wc, 4-20 mA

Category: Sanitary Gauges, Transducers, and In-Line Seals
Description: Wika 3A Sanitary Pressure Transmitter
Brand: Wika


Transmitter, 3a, w/ Heat Sink, 0-100 PSI, 4-20 mA

Category: Sanitary Gauges, Transducers, and In-Line Seals
Description: Wika 3A Sanitary Pressure Transmitter
Brand: Wika


Transmitter, 3a, w/ Heat Sink,250"wc, 4-20 mA

Category: Sanitary Gauges, Transducers, and In-Line Seals
Description: Wika 3A Sanitary Pressure Transmitter
Brand: Wika


Transmitter, 3a, w/ Heat Sink, 0-50 PSI, 4-20 mA (S-10-3A) (YO-68056-04)

Category: Sanitary Gauges, Transducers, and In-Line Seals
Description: Wika 3A Sanitary Pressure Transmitter
Brand: Wika


Transmitter, 3a, w/ Heat Sink, 0-50 PSI, 4-20 mA (S-10-3A) (YO-68056-16)

Category: Sanitary Gauges, Transducers, and In-Line Seals
Description: Wika 3A Sanitary Pressure Transmitter
Brand: Wika


Transmitter, 3a, w/ Heat Sink, 0-25 PSI, 4-20 mA

Category: Sanitary Gauges, Transducers, and In-Line Seals
Description: Wika 3A Sanitary Pressure Transmitter
Brand: Wika


Cole-Parmer Sealed SS Pressure Transducer, 100 psig, 4-20 mA Out; 0.25%

Category: Cole-Parmer Sealed Stainless Steel Pressure Transmitters
Description: Cole-Parmer Sealed Stainless Steel Pressure Transducers
Brand: Cole-Parmer


Cole-Parmer Sealed SS Pressure Transducer, 100 psig, 4-20 mA Out; 0.4%

Category: Cole-Parmer Sealed Stainless Steel Pressure Transmitters
Description: Cole-Parmer Sealed Stainless Steel Pressure Transducers
Brand: Cole-Parmer


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews