Subtotal =  
Items =  
View Cart
Welcome
Home  >  Buckets and Pails   

Square high-density polyethylene lid for 06275-03 (C4WS/T)

YO-06275-03
Loading price...

Call for availability.
Qty

  • Square design allows better use of storage space
Manufactured from 100% prime virgin high density polyethylene (HDPE), these pails are manufactured in one piece and feature a heavy duty plastic easy grip handle.

The lid, sold separately (#06275-03), features a tamper resistant ''tear-tab'' that allows easy access to product. No lid opener is required. FDA approved.
Product Type Bucket
Quantity 1
Material HDPE





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Related Products for Square high-density polyethylene lid for 06275-03 (C4WS/T)
    Image
      Product Detail
    SKU

    UN-approved square high-density polyethylene carboy with handle,5 gall (16314500-8) (YO-06065-31)

    Category: Discontinued Items
    Description: UN-Approved High-Density Polyethylene Carboy with Handle
    Brand: Cole-Parmer
    Model Number: 16314500-8


    Large industrial-size high-density polyethylene funnel, 18 L (YO-06121-36)

    Category: Industrial Funnels
    Description: High-density polyethylene (HDPE) Funnels
    Brand: Guaranteed In Stock Program


    High-density polyethylene utility funnel, 16 oz (YO-06122-40)

    Category: Utility Funnels
    Description: High-density polyethylene Utility Funnels
    Brand: Cole-Parmer


    High-density polyethylene utility funnel, 32 oz (YO-06122-50)

    Category: Utility Funnels
    Description: High-density polyethylene Utility Funnels
    Brand: Cole-Parmer


    High-density polyethylene utility funnel, 64 oz (YO-06122-60)

    Category: Utility Funnels
    Description: High-density polyethylene Utility Funnels
    Brand: Cole-Parmer


    High-Density Polyethylene (HDPE) Tubing, 1/8 x 1/4", 100 ft/pack

    Category: Rigid Tubing
    Description: High-Density Polyethylene (HDPE) Tubing
    Brand: Guaranteed In Stock Program


    High-Density Polyethylene (HDPE) Tubing, 0.17 x 1/4", 100 ft/pack

    Category: Rigid Tubing
    Description: High-Density Polyethylene (HDPE) Tubing
    Brand: Cole-Parmer


    High-Density Polyethylene (HDPE) Tubing, 3/16 x 5/16", 100 ft/pack

    Category: Rigid Tubing
    Description: High-Density Polyethylene (HDPE) Tubing
    Brand: Cole-Parmer


    High-Density Polyethylene (HDPE) Tubing, 1/4 x 3/8", 100 ft/pack

    Category: Rigid Tubing
    Description: High-Density Polyethylene (HDPE) Tubing
    Brand: Cole-Parmer


    High-Density Polyethylene (HDPE) Tubing, 5/16 x 7/16", 100 ft/pack

    Category: Rigid Tubing
    Description: High-Density Polyethylene (HDPE) Tubing
    Brand: Cole-Parmer


    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought