Subtotal =  
Items =  
View Cart
Welcome
Home  >  Digital and Analog Manometers   

Dwyer Mark II Model 25 Inclined Manometer, 3" WC

YO-68062-58
Loading price...

Call for availability.
Qty

  • Pressure measurement for stationary and portable applications
  • ±3% accuracy
  • Gauge fluid included
Inclined liquid manometers are capable of pressure measurements above and below atmospheric as well as differential pressure measurements, and are economically priced, compact and available in both stationary and portable configurations. Construction is simple with virtually indestructible molded white styrene-acrylonitrile housing, indicating tube and fluid wells, molded ABS knobs and zero adjust plunger, shock mounted glass level vial and leak proof 'O' ring seals. These manometers are very easy to use - simply fill the reservoir, adjust fluid level to zero, connect the tubing, and the gauge is ready for operation.


Curved inclined-vertical tube of model 68062-58 provides higher ranges with more easily read increments at low readings and is excellent for general purpose use.
What's Included:
Red gauge oil
Product Type Manometers
Media compatibility air and non-combustible gases
Accuracy ±3% full-scale
Range 0 to 3.0" H2O
Process connection 3/16" barb
Liquid fill red oil, 0.826 specific gravity
Brand Dwyer
Manufacturer number MARK II 25
Model MARK II 25

Accessories
Qty/Price
Availability
Red Gauge Oil 4 oz
YO-68062-62

EACH

Call for availability.

EACH

Call for availability.
Calibrations
Qty/Price
Availability

EACH
Usually ships in 18 days.




Technical Resources
 
Related Products for Dwyer Mark II Model 25 Inclined Manometer, 3" WC
Image
  Product Detail
SKU

Dwyer Mark II Model 40-1 Inclined Manometer, 1" WC

Category: Digital and Analog Manometers
Description: Dwyer Mark II Inclined Liquid Manometer
Brand: Dwyer
Model Number: MARK II 40-1


Portable Stand, For Model 68062-58

Category: Digital and Analog Manometers
Description: Dwyer Mark II Inclined Liquid Manometer
Brand: Dwyer
Model Number: A-612


Red Gauge Oil 4 oz

Category: Digital and Analog Manometers
Description: Dwyer Mark II Inclined Liquid Manometer
Brand: Dwyer
Model Number: A-102


209:Incline Mnmtr.2/0/3 Inw Durablock Stat Inclined Manometer .2/0/3.0

Category: Digital and Analog Manometers
Description: Dwyer Inclined Stationary Manometers
Brand: Dwyer
Model Number: 209


200.5: Inclin Mnmtr.1/0/1inW Durablock Stat Inclined Manometer 10/0/1i

Category: Digital and Analog Manometers
Description: Dwyer Inclined Stationary Manometers
Brand: Dwyer
Model Number: 200 5


244:Inclined Mnmtr 0/4inH2O Durablock Stat Inclined Manometer 13.25in

Category: Digital and Analog Manometers
Description: Dwyer Inclined Stationary Manometers
Brand: Dwyer
Model Number: 244


Dwyer Slacktube Manometer - 24" WC w/ 3/16" barb process connection

Category: Digital and Analog Manometers
Description: Dwyer Roll-Up U Tube Manometers
Brand: Dwyer
Model Number: 1211-24


Dwyer Slacktube Manometer - 8" WC w/ 3/16" barb process connection

Category: Digital and Analog Manometers
Description: Dwyer Roll-Up U Tube Manometers
Brand: Dwyer
Model Number: 1211-8


Dwyer Slacktube Manometer - 60" WC w/ 3/16" barb process connection

Category: Digital and Analog Manometers
Description: Dwyer Roll-Up U Tube Manometers
Brand: Dwyer
Model Number: 1211-60


Dwyer Type 475 Manometer, 1" WC

Category: Digital and Analog Manometers
Description: Dwyer Type 475 Manometer
Brand: Dwyer
Model Number: 475-000-FM


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews