Subtotal =  
Items =  
View Cart
Welcome
Home  >  Tongs and Tweezers   

Beaker Tongs, nickel-plated steel (H-23422)

YO-06443-05
Loading price...

Discontinued
Qty
    These tongs have positive-grip corrugated tips for safely handling dishes in muffle furnaces. Use with beakers, crucibles and dishes 1-1/2" (3.8cm) in diameter or wider.
    Product Type Tongs/Tweezers/Forceps
    Overall length 20 in
    Quantity 1
    Material Nickel/Stainless Steel





    Technical Resources
     
    Related Products for Beaker Tongs, nickel-plated steel (H-23422)
    Image
      Product Detail
    SKU

    Crucible Tongs, Nickel-Plated Steel (1575)

    Category: Stainless Steel Tongs
    Description: Crucible Tongs
    Brand: Cole-Parmer
    Model Number: 1575


    Nickel/stainless steel laboratory spatula, with 3/4"L spooned end and (3075)

    Category: Spatulas & Stir Rods
    Description: Laboratory Spatulas, Nickel/Stainless Steel
    Brand: Guaranteed In Stock Program
    Model Number: 3075


    Nickel/stainless steel laboratory spatula, with 1 5/8"L flat rounded e (3100)

    Category: Spatulas & Stir Rods
    Description: Laboratory Spatulas, Nickel/Stainless Steel
    Brand: Guaranteed In Stock Program
    Model Number: 3100


    Nickel/stainless steel laboratory spatula, with 1 5/8"L flat tapered e (3090)

    Category: Spatulas & Stir Rods
    Description: Laboratory Spatulas, Nickel/Stainless Steel
    Brand: Guaranteed In Stock Program
    Model Number: 3090


    Nickel/stainless steel laboratory spatula, with 1 1/2"L flat tapered e (3080)

    Category: Spatulas & Stir Rods
    Description: Laboratory Spatulas, Nickel/Stainless Steel
    Brand: Guaranteed In Stock Program
    Model Number: 3080


    Nickel/stainless steel laboratory spatula, with 1/2"L V-shaped end and (3110)

    Category: Spatulas & Stir Rods
    Description: Laboratory Spatulas, Nickel/Stainless Steel
    Brand: Cole-Parmer
    Model Number: 3110


    Nickel/stainless steel laboratory spatula, with 1/2"L spooned end and (3105)

    Category: Spatulas & Stir Rods
    Description: Laboratory Spatulas, Nickel/Stainless Steel
    Brand: Guaranteed In Stock Program
    Model Number: 3105


    Nickel/stainless steel laboratory spatula, with 1 1/8"L spooned end an (3070)

    Category: Spatulas & Stir Rods
    Description: Laboratory Spatulas, Nickel/Stainless Steel
    Brand: Guaranteed In Stock Program
    Model Number: 3070


    Nickel/stainless steel laboratory spatula, with 1 1/2"L flat squared e (3085)

    Category: Spatulas & Stir Rods
    Description: Laboratory Spatulas, Nickel/Stainless Steel
    Brand: Guaranteed In Stock Program
    Model Number: 3085


    Steel Plated Beaker Tongs, 9"

    Category: Tongs and Tweezers
    Description: Beaker Tong, 9", Steel Plated
    Brand: Cole-Parmer


    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought

    Beaker Tongs, nickel-plated steel (H-23422)
    Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

    Previous: Beaker Stand (BS-2003)  |  Next: Beaker w/handle PP 2000ml 2/pk