Paper, blotting and chromatography; Grade 514A, 460 x 570 mm; pack of 100 sheets

YO-06645-84
Loading price...

Call for availability.
Qty

  • High quality papers for electrophoresis and chromatography applications
These papers are carefully tested for spot formation, capillary action, water flow rate, and absorption speed to ensure performance uniformity and repeatability. Applications include chromatography, electrophoresis/blotting, and separation of heavily loaded solutes.
Product Type Blotting/Chromatography Paper
Size 460 mm x 570 mm
Thickness 0.32 mm
Absorption speed 7.5 cm
Wet strength 24.5 cm H2O
Ash 0.06%
Qty/pk 100
Dimensions 460 x 570 mm
Brand Advantec





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Related Products for Paper, blotting and chromatography; Grade 514A, 460 x 570 mm; pack of 100 sheets
    Image
      Product Detail
    SKU

    Paper, blotting and chromatography; Grade 51A, 460 x 570 mm; pack of 100 sheets

    Category: Filter Membranes
    Description: Advantec Blotting and Chromatography Paper
    Brand: Advantec


    Paper, blotting and chromatography; Grade 51B, 460 x 570 mm; pack of 100 sheets

    Category: Filter Membranes
    Description: Advantec Blotting and Chromatography Paper
    Brand: Advantec


    Paper, blotting and chromatography; Grade 514A, 200 x 200 mm; pack of 100 sheets

    Category: Filter Membranes
    Description: Advantec Blotting and Chromatography Paper
    Brand: Advantec


    Paper, blotting and chromatography; Grade 51A, 200 x 200 mm; pack of 100 sheets

    Category: Filter Membranes
    Description: Advantec Blotting and Chromatography Paper
    Brand: Advantec


    Paper, blotting and chromatography; Grade 51B, 200 x 200 mm; pack of 100 sheets

    Category: Filter Membranes
    Description: Advantec Blotting and Chromatography Paper
    Brand: Advantec


    Whatman Blotting and Chromatography Papers, Grade 3 MM CHR, 20 x 20 cm

    Category: Thin Layer Chromatography (TLC)
    Description: Whatman Blotting and Chromatography Papers
    Brand: Whatman


    Whatman Blotting and Chromatography Papers, Grade 1 CHR, 46 x 57 cm

    Category: Thin Layer Chromatography (TLC)
    Description: Whatman Blotting and Chromatography Papers
    Brand: Whatman


    Whatman Blotting and Chromatography Papers, Grade 3 CHR, 46 x 57 cm

    Category: Thin Layer Chromatography (TLC)
    Description: Whatman Blotting and Chromatography Papers
    Brand: Whatman


    Whatman Blotting and Chromatography Papers, Grade 3 MM CHR, 46 x 57 cm

    Category: Thin Layer Chromatography (TLC)
    Description: Whatman Blotting and Chromatography Papers
    Brand: Whatman


    Advantec Grade No. 1 Qualitative Filter Paper; 7.0 cm dia.; pack of 100

    Category: Advantec Qualitative Filter Papers
    Description: Advantec Grade No. 1 Filter Paper for Coarse Retention
    Brand: Advantec


    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews