Home  >  Air Motors >
  

Direct-Drive Hub-Mount Air Motor, 1/2 hp, 500 to 10,000 rpm (1AM-NRV-39A)

YO-07055-72
Loading price...

Call for availability.
Qty

  • Four-vane rotary design is almost maintenance free
  • Nonsparking, nonelectrical operation—safe and reliable

What's Included:
Motors come with an exhaust muffler. Install a compressed-air filter in-line to remove oil, water, and solid contaminants—order connecting nipples and filters separately.
Product Type Hub-mount air motors
hp 1/2
Speed range 500 to 10,000 rpm
Shaft dia 3/8"
Shaft centerline 1"
Max cfm 20.5
Dimensions 4-1/4"L x 2-7/16"W x 2-1/4"H

Accessories
Qty/Price
Availability

PACKAGE

Usually ships in 14 days.

EACH

Call for availability.




Technical Resources
 
Related Products for Direct-Drive Hub-Mount Air Motor, 1/2 hp, 500 to 10,000 rpm (1AM-NRV-39A)
Image
  Product Detail
SKU

Direct-Drive Hub-Mount Air Motor, 1/2 hp, 500 to 6000 rpm (1UP-NRV-3A)

Category: Air Motors
Description: Hub-Mount Air Motor
Brand: Cole-Parmer


Direct-Drive Hub-Mount Air Motor, 3/4 hp (2AM-NCC-16)

Category: Air Motors
Description: Hub-Mount Air Motor
Brand: Cole-Parmer


Direct-Drive Foot-Mount Air Motor, 1-3/4 hp (4AM-FRV-13C)

Category: Air Motors
Description: Foot-Mount Motors
Brand: Cole-Parmer


Direct-Drive Foot-Mount Air Motor, 3/4 hp (B-1509)

Category: Air Motors
Description: Foot-Mount Motors
Brand: Cole-Parmer


Direct-Drive Foot-Mount Air Motor, 5-1/4 hp (8AM-FRV-2B)

Category: Air Motors
Description: Foot-Mount Motors
Brand: Cole-Parmer


Direct-Drive Foot-Mount Air Motor, 4 hp (6AM-FRV-5A)

Category: Air Motors
Description: Foot-Mount Motors
Brand: Cole-Parmer


56C Frame DC Motor, 1800 rpm, 1/2 hp, explosion-proof (XPRF), 90 VDC (EP3640-1436-7-56BC-CU)

Category: Motors with 56C Frame
Description: 56C Frame DC Motors, 1/2 HP
Brand: Masterflex Products


Electric TEFC Motor; 1/2 hp, 230 VAC (F458)

Category: Sanitary Drum Pumps
Description: Electric TEFC Motor
Brand: Cole-Parmer


Electric TEFC Motor; 1/2 hp, 120 VAC (F458 120V)

Category: Sanitary Drum Pumps
Description: Electric TEFC Motor
Brand: Cole-Parmer


Direct-Drive NEMA Type 56 C-Face Air Motor, 1-3/4 hp (4AMNRV50C)

Category: Air Motors
Description: NEMA Type 56 C-Face Motors
Brand: Cole-Parmer


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews

Direct-Drive Hub-Mount Air Motor, 1/2 hp, 500 to 10,000 rpm (1AM-NRV-39A)
Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
Popularity |  Favorites |  Title |  Price |  Part Number |  Category
Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

Previous: Direct-Drive Foot-Mount Air Motor, 5-1/4 hp (8AM-FRV-2B)  |  Next: Direct-Drive Hub-Mount Air Motor, 1/2 hp, 500 to 6000 rpm (1UP-NRV-3A)