Sorry, this item is now discontinued but has a direct replacement.
You can compare specifications to the direct replacement YO-70604-54, browse similar items or

SS tube set for 07075-series motors, 47"L (16410-3470)

YO-07075-80
    Sealless construction has permanent vapor barrier. For 55-gal drums, use 35-1/2" length. Order either TYGON® or vinyl 1" ID discharge tubing. Secure with 06403-40 hose clamps.
    Product Type Drum Pump Tubes
    Tube length (in.) 47
    Tube OD (in.) 2
    Wetted parts Stainless Steel, Tefzel, and PTFE
    Connections (outlet) 1" OD hose barb
    Max temperature (º C) 200

    Accessories
    Qty/Price
    Availability

    PACKAGE

    Call for availability.




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 International Catalog
  •  
    Related Products for SS tube set for 07075-series motors, 47"L (16410-3470)
    Image
      Product Detail
    SKU

    PP tube set for 07075-series motors, 47"L (16400-3470)

    Category: Intermittent Duty Drum/Container Pumps
    Description: Tube Sets for 07075-Series Motors
    Brand: ITT Jabsco


    SS tube set for 07075-series motors, 35.5"L (16410-3350)

    Category: Intermittent Duty Drum/Container Pumps
    Description: Tube Sets for 07075-Series Motors
    Brand: ITT Jabsco


    SS tube set for 07075-series motors, 40"L (16410-3400)

    Category: Intermittent Duty Drum/Container Pumps
    Description: Tube Sets for 07075-Series Motors
    Brand: ITT Jabsco


    PP tube set for 07075-series motors, 27"L (16400-3270)

    Category: Intermittent Duty Drum/Container Pumps
    Description: Tube Sets for 07075-Series Motors
    Brand: ITT Jabsco


    PP tube set for 07075-series motors, 35.5"L (16400-3350)

    Category: Intermittent Duty Drum/Container Pumps
    Description: Tube Sets for 07075-Series Motors
    Brand: ITT Jabsco


    PP tube set for 07075-series motors, 40"L (16400-3400)

    Category: Intermittent Duty Drum/Container Pumps
    Description: Tube Sets for 07075-Series Motors
    Brand: ITT Jabsco


    Kynar tube set for 07075-series motors, 40"L

    Category: Intermittent Duty Drum/Container Pumps
    Description: Tube Sets for 07075-Series Motors
    Brand: Kynar


    High-head SS tube set for electric and air motors, 47"L

    Category: Tube Sets
    Description: Stainless Steel (SS) Tube Sets
    Brand: Cole-Parmer


    Heavy-duty SS tube set for electric and air motors, 47"L

    Category: Tube Sets
    Description: Stainless Steel (SS) Tube Sets
    Brand: Cole-Parmer


    High-head SS tube set for electric and air motors, 39"L

    Category: Tube Sets
    Description: Stainless Steel (SS) Tube Sets
    Brand: Cole-Parmer


    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews

    SS tube set for 07075-series motors, 47"L (16410-3470)
    Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
    Popularity |  Favorites |  Title |  Price |  Part Number |  Category
    Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

    Previous: SS tube set for 07075-series motors, 40"L (16410-3400)  |  Next: SS w/ ceramic capacitive sensor, 0-6" (54-100-000-1)