Subtotal =  
Items =  
View Cart
Welcome
Home  >  Motors with 56C Frame   

56C Frame AC Motor, 1725 rpm, 1/2 hp, totally enclosed fan-cooled (TEF (CL3504)

YO-07129-20
Loading price...

Call for availability.
Qty
Product Type AC motors for pumps
hp 1/2
Speed range 1725 rpm max
Power 115/230 VAC
Dimensions 10-3/8"L x 8-1/2"W x 9-1/8"H





Technical Resources
 
Related Products for 56C Frame AC Motor, 1725 rpm, 1/2 hp, totally enclosed fan-cooled (TEF (CL3504)
Image
  Product Detail
SKU

56C Frame DC Motor, 1800 rpm, 1/2 hp, explosion-proof (XPRF), 90 VDC (EP3640-1436-7-56BC-CU)

Category: Motors with 56C Frame
Description: DC Motors
Brand: Masterflex
Model Number: EP3640-1436-7-56BC-CU


AC Variable-Speed Controller, 1/2 hp, 115/230 VAC, 2.4 amp, 120-240VAC

Category: AC Controllers
Description: Single-Phase Input Variable-Speed Controllers
Brand: Automation Control
Model Number: ESV371N01SXB


General-purpose Single-phase TEFC/ODP NEMA Type C-face Motor, 1/2 Hp, (56C34F5301/ D311)

Category: AC Single and Three Motors for Positive Displacement Pumps
Description: General-Purpose Totally Enclosed (TEFC)/Open Drip-Proof (ODP), NEMA Type C-Face Four-In-One Motors
Brand: Marathon
Model Number: 56C34F5301/ D311


General-purpose Single-phase TEFC/ODP NEMA Type C-face Motor, 1/2 Hp, (56C17F5321/ G571)

Category: AC Single and Three Motors for Positive Displacement Pumps
Description: General-Purpose Totally Enclosed (TEFC)/Open Drip-Proof (ODP), NEMA Type C-Face Four-In-One Motors
Brand: Marathon
Model Number: 56C17F5321/ G571


General-purpose Single-phase TEFC/ODP NEMA Type C-face Motor, 1 1/2 Hp (56B34F5326/ D314)

Category: AC Single and Three Motors for Positive Displacement Pumps
Description: General-Purpose Totally Enclosed (TEFC)/Open Drip-Proof (ODP), NEMA Type C-Face Four-In-One Motors
Brand: Marathon
Model Number: 56B34F5326/ D314


General-purpose Single-phase TEFC/ODP NEMA Type C-face Motor, 1 1/2 Hp (56B17F5305/ G574)

Category: AC Single and Three Motors for Positive Displacement Pumps
Description: General-Purpose Totally Enclosed (TEFC)/Open Drip-Proof (ODP), NEMA Type C-Face Four-In-One Motors
Brand: Marathon
Model Number: 56B17F5305/ G574


General Purpose Three-phase TEFC/ODP NEMA Type C-face Motor, 1/2 Hp, 3

Category: AC Single and Three Motors for Positive Displacement Pumps
Description: General-Purpose Totally Enclosed (TEFC)/Open Drip-Proof (ODP), NEMA Type C-Face Four-In-One Motors
Brand: Marathon
Model Number: D391


General Purpose Three-phase TEFC/ODP NEMA Type C-face Motor, 1/2 Hp, 1

Category: AC Single and Three Motors for Positive Displacement Pumps
Description: General-Purpose Totally Enclosed (TEFC)/Open Drip-Proof (ODP), NEMA Type C-Face Four-In-One Motors
Brand: Marathon
Model Number: G581


General Purpose Three-phase TEFC/ODP NEMA Type C-face Motor, 1-1/2 Hp, (D394)

Category: AC Single and Three Motors for Positive Displacement Pumps
Description: General-Purpose Totally Enclosed (TEFC)/Open Drip-Proof (ODP), NEMA Type C-Face Four-In-One Motors
Brand: Marathon
Model Number: D394


General Purpose Three-phase TEFC/ODP NEMA Type C-face Motor, 1-1/2 Hp, (G584)

Category: AC Single and Three Motors for Positive Displacement Pumps
Description: General-Purpose Totally Enclosed (TEFC)/Open Drip-Proof (ODP), NEMA Type C-Face Four-In-One Motors
Brand: Marathon
Model Number: G584


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews