56C Frame AC Motor, 1725 rpm, 1/2 hp, totally enclosed fan-cooled (TEFC), 115/208-230 VAC

YO-07129-20
Loading price...

Call for availability.
Qty
Product Type AC motors for pumps
hp 1/2
Speed range 1725 rpm max
Power 115/230 VAC
Dimensions 10-3/8"L x 8-1/2"W x 9-1/8"H





Technical Resources
 
Related Products for 56C Frame AC Motor, 1725 rpm, 1/2 hp, totally enclosed fan-cooled (TEFC), 115/208-230 VAC
Image
  Product Detail
SKU

56C Frame DC Motor, 1800 rpm, 1/2 hp, explosion-proof (XPRF), 90 VDC (EP3640-1436-7-56BC-CU)

Category: Motors with 56C Frame
Description: 56C Frame DC Motors, 1/2 HP
Brand: Masterflex Products


Series Q single head, fixed-speed totally enclosed, fan-cooled (TEFC) drive, 1725 spm, 110 VAC

Category: Series Q Drives
Description: Single-Head, Fixed-Speed AC Drives
Brand: Cole-Parmer


Series Q single head, fixed-speed totally enclosed, fan-cooled (TEFC) drive, 1725 spm, 220 VAC

Category: Series Q Drives
Description: Single-Head, Fixed-Speed AC Drives
Brand: Cole-Parmer


General-purpose Single-phase TEFC/ODP NEMA Type C-face Motor, 1/2 Hp, 3600 RPM

Category: AC Single and Three Motors for Positive Displacement Pumps
Description: General-Purpose Totally Enclosed (TEFC)/Open Drip-Proof (ODP), NEMA Type C-Face Four-In-One Motors
Brand: Marathon


General-purpose Single-phase TEFC/ODP NEMA Type C-face Motor, 1/2 Hp, 1800 RPM

Category: AC Single and Three Motors for Positive Displacement Pumps
Description: General-Purpose Totally Enclosed (TEFC)/Open Drip-Proof (ODP), NEMA Type C-Face Four-In-One Motors
Brand: Marathon


General-purpose Single-phase TEFC/ODP NEMA Type C-face Motor, 1 1/2 Hp, 3600 RPM

Category: AC Single and Three Motors for Positive Displacement Pumps
Description: General-Purpose Totally Enclosed (TEFC)/Open Drip-Proof (ODP), NEMA Type C-Face Four-In-One Motors
Brand: Marathon


Explosion-proof Single-phase NEMA Type C-face Motor, 1/2 Hp, 3600 RPM, 115/208-230 VAC

Category: AC Single and Three Motors for Positive Displacement Pumps
Description: Explosion-Proof NEMA Type C-Face Motors
Brand: Marathon


Explosion-proof Single-phase NEMA Type C-face Motor, 1/2 Hp, 1800 RPM, 115/208-230 VAC

Category: AC Single and Three Motors for Positive Displacement Pumps
Description: Explosion-Proof NEMA Type C-Face Motors
Brand: Marathon


Explosion-proof Single-phase NEMA Type C-face Motor, 1/4 Hp, 1800 RPM, 115/208-230 VAC

Category: AC Single and Three Motors for Positive Displacement Pumps
Description: Explosion-Proof NEMA Type C-Face Motors
Brand: Marathon


Explosion-proof Single-phase NEMA Type C-face Motor, 1/3 Hp, 1800 RPM, 115/208-230 VAC

Category: AC Single and Three Motors for Positive Displacement Pumps
Description: Explosion-Proof NEMA Type C-Face Motors
Brand: Marathon


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Q:

    What is the dimension from the bottom of the shaft to the bottom of the base
    Asked on 1/6/2011 by Anonymous

    1 answer

    • Staff Reviewer

      A:

      Midline of the shaft to the base is 3.5", and the shaft is 5/8" in diameter. So, the bottom of the shaft to the base is 2.875"

      Answered on 1/10/2011 by Jen from Technical Support
  • Q:

    I was wondering if this was a split capacitor motor and if it is brushed or brush-less. Thanks.
    Asked on 8/12/2010 by Eric

    1 answer

    • STAFF EXPERT

      A:

      This is a brushless motor with split-capacitor.

      Answered on 8/16/2010 by Josh from Technical Support
Displaying questions 1-2

Do you have a question about this product? 

Product Reviews

56C Frame AC Motor, 1725 rpm, 1/2 hp, totally enclosed fan-cooled (TEFC), 115/208-230 VAC
Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
Popularity |  Favorites |  Title |  Price |  Part Number |  Category
Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

Previous: 569001-8 : Contact Probe (569001-8)  |  Next: 56C Frame DC Motor, 1800 rpm, 1/2 hp, explosion-proof (XPRF), 90 VDC (EP3640-1436-7-56BC-CU)