Home  >  Desiccants and Accessories >
  

Indicating Drierite desiccant; four 5-lb packs/carton

YO-07193-15
Loading price...

Usually ships in 14 days or sooner.
Qty

  • Use in desiccators, drying columns, or drying tubes
Use Drierite desiccants (anhydrous calcium sulfate) in desiccators, drying columns, or drying tubes. Choose indicating or non-indicating desiccant—indicating desiccant starts blue, then turns pink when regeneration or renewal is necessary.
Product Type Desiccants
Packaging 5 lb pks
Bag Size (lbs) 5
Model 23005
Brand W A HAMMOND DRIERITE CO
Manufacturer number 23005





Technical Resources
 
Related Products for Indicating Drierite desiccant; four 5-lb packs/carton
Image
  Product Detail
SKU

Indicating Drierite desiccant; twelve 1-lb packs/carton

Category: Desiccants and Accessories
Description: Drierite Desiccants
Brand: W A HAMMOND DRIERITE CO


Nonindicating Drierite desiccant; 5-lb packs; 4 packs/carton

Category: Desiccants and Accessories
Description: Drierite Desiccants
Brand: W A HAMMOND DRIERITE CO


High-absorption desiccant/purifier, 5 lb bag (MG5)

Category: Desiccants and Accessories
Description: High-Absorption Desiccants
Brand: HIATT DISTRIBUTORS LTD


Indicating Drierite desiccant; 25-lb can

Category: Desiccants and Accessories
Description: Drierite Desiccants
Brand: W A HAMMOND DRIERITE CO


LCKD5:5 Lb / 2.3 Kg Cap

Category: Load Cells
Description: Omegadyne Industrial Load Cells - Sub-Miniature
Brand: Omegadyne


Digital force gauges with RS-232 output and inverted display, 5 lb/2 kg capacity

Category: Digital Force Gauges with RS-232 Output
Description: Force Gauges with Inverted Display
Brand: Shimpo


Molecular Sieves, Grade 513 (Type 4A; 4-8 Mesh Beads) (5 lb.)

Category: Meti to Myrteno
Description: Molecular Sieves, Grade 513
Brand: Cole-Parmer


Force Dials, 5 lb (80 oz) capacity

Category: Force Gauges
Description: Wagner Force Dials
Brand: WAGNER INSTRUMENTS


Nonindicating Drierite desiccant; 1-lb packs; 12 packs/carton

Category: Desiccants and Accessories
Description: Drierite Desiccants
Brand: W A HAMMOND DRIERITE CO


Desiccant bags, 3 grams, 750 bags/pk.

Category: Desiccants and Accessories
Description: Drierite Desiccant Bags
Brand: W A HAMMOND DRIERITE CO


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Q:

    what product (oven) do you recommend for regenerating this desiccant?
    Asked on 2/15/2013 by Luc

    1 answer

    • STAFF EXPERT

      A:

      Drierite can be regenerated in any oven that has precise enough temperature control to accurate hold the regeneration temperature. The desiccant is best regenerated in a single layer per tray, so ovens with larger chambers and shelves can regenerate more at once. It is imperative that the temperature be controlled precisely. Overheating the desiccant can permanently alter the material and decrease or destroy its desiccating properties.

      Answered on 2/18/2013 by Jay from Customer Service
Displaying question 1

Do you have a question about this product? 

Product Reviews
Customers Who Bought This Item Also Bought

Indicating Drierite desiccant; four 5-lb packs/carton
Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
Popularity |  Favorites |  Title |  Price |  Part Number |  Category
Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

Previous: Indicating Drierite desiccant; 25-lb can  |  Next: Indicating Drierite desiccant; twelve 1-lb packs/carton