Home  >  Desiccants and Accessories >
  

Desiccant bags, 2 ounces, 400 bags/pk

YO-07193-16
Loading price...

Call for availability.
Qty

  • Desiccant bag will reduce the humidity to a 100°F dew point in 10 hours
  • These bags are dust-tight and will protect for many months
  • Materials packaged with these bags are protected from corrosion
These nonwoven crepe bags are filled with Drierite (anyhydrous calcium sulfate) to completely dry the air within a package or container during shipment or storage. The bags are sturdy and held together by heat seals. Drierite bags also perform well in elevated temperatures and will not release absorbed moisture at less than 350°F.
Product Type Desiccants
Qty/pk 400
Volume (Ω) 2 ounces
Model 60012
Dimensions (" L) 4.75
Brand W A HAMMOND DRIERITE CO
Dimensions (" W) 3.75
Manufacturer number 60012





Technical Resources
 
Related Products for Desiccant bags, 2 ounces, 400 bags/pk
Image
  Product Detail
SKU

Desiccant bags, 1 ounce, 200 bags/pk.

Category: Desiccants and Accessories
Description: Drierite Desiccant Bags
Brand: W A HAMMOND DRIERITE CO


Desiccant bags, 4 ounces, 200 bags/pk

Category: Desiccants and Accessories
Description: Drierite Desiccant Bags
Brand: W A HAMMOND DRIERITE CO


Desiccant bags, 8 ounces, 100 bags/pk

Category: Desiccants and Accessories
Description: Drierite Desiccant Bags
Brand: W A HAMMOND DRIERITE CO


Desiccant bags, 3 grams, 750 bags/pk.

Category: Desiccants and Accessories
Description: Drierite Desiccant Bags
Brand: W A HAMMOND DRIERITE CO


Desiccant bags, 6 grams, 750 bags/pk.

Category: Desiccants and Accessories
Description: Drierite Desiccant Bags
Brand: W A HAMMOND DRIERITE CO


Media Bag, Sterile, 500 mL, 2 Ports 10/PK

Category: Sterile Media Bags, with 2 ports, end dispense
Description: Sterile Media Bags, with 1/4" Quick Connect Insert, 1/8" Female Luer Lock
Brand: Cole-Parmer


Nylon monofilament filter bag; 18-1/2"L, 400 µm

Category: Polypropylene Bag Filter Systems
Description: Bag Filters for Polypropylene Bag Filter Housings
Brand: Cole-Parmer


Media Bag, Sterile, 2 L, 3 Ports (SH30712.05)

Category: BioProcess Containers with 3 ports, end dispense
Description: Sterile Media Bag, 2 L with 3 Ports
Brand: Cole-Parmer


Zip-lip low-density polyethylene bag, 2" x 3"

Category: Sample Bags
Description: Zip-Lip Sample Bags
Brand: Guaranteed In Stock Program


Photosensitive Amber PE Zip-Top Bags, 2" W x 3" L; 100/Case

Category: Sample Bags
Description: Amber Sample Bags, PE
Brand: Cole-Parmer


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews

Desiccant bags, 2 ounces, 400 bags/pk
Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
Popularity |  Favorites |  Title |  Price |  Part Number |  Category
Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

Previous: Desiccant bags, 1 ounce, 200 bags/pk.  |  Next: Desiccant bags, 3 grams, 750 bags/pk.