Home  >  Spirax Sarco Thermo-Dynamic Steam Traps >
  

Thermo-Dynamic steam trap, 3/4"NPT(F) (TD52 3/4" 54531C)

YO-07600-06
Loading price...

Call for availability.
Qty

  • The tight shut-off prevents valuable steam from being wasted
  • Cost effective, compact design makes them ideal for drainage of steam mains, steam tracing lines, and small process equipment where size and efficient operation are important.
  • Discharge from Thermo-Dynamic (TD) traps is close to steam temperature—steam space is kept free from condensate.
  • Constructed of stainless steel, TD traps withstand superheat, waterhammer, freezing, corrosive condensate, and vibration.
Note: Minimum pressure for satisfactory operation is 3.5 psig. Maximum back pressure should not exceed 80% of the inlet pressure under any conditions of operation, otherwise the trap may not shut.Typical applications:
  • Steam main drain and tracer lines
  • Process equipment
  • Laundry and kitchen equipment
  • Superheated steam applications
  • Outdoor installations subject to freezing
Product Type Steam handling fittings
Material Stainless Steel
Size 3/4" NPT(F)
NPT(F) 0.75
Model TD52 3/4" 54531C
Max operating pressure 600 psig
Max temperature 800°F (427°C)

Accessories
Qty/Price
Availability

EACH

Usually ships in 14 days.




 
Related Products for Thermo-Dynamic steam trap, 3/4"NPT(F) (TD52 3/4" 54531C)
Image
  Product Detail
SKU

Thermo-Dynamic steam trap, 3/8"NPT(F) (TD52 3/8" 54529C)

Category: Spirax Sarco Thermo-Dynamic Steam Traps
Description: Thermo-Dynamic steam traps
Brand: Spirax Sarco


Thermo-Dynamic steam trap, 1/2"NPT(F) (TD52 1/2" 54530C)

Category: Spirax Sarco Thermo-Dynamic Steam Traps
Description: Thermo-Dynamic steam traps
Brand: Spirax Sarco


Thermo-Dynamic steam trap, 1"NPT(F) (TD52 1" 54532C)

Category: Spirax Sarco Thermo-Dynamic Steam Traps
Description: Thermo-Dynamic steam traps
Brand: Spirax Sarco


Thermo-Dynamic steam trap with blowdown valve, 1/2" NPT(F) (TD42L 1/2" 0680790)

Category: Spirax Sarco Thermo-Dynamic Steam Traps
Description: Thermo-Dynamic steam traps with blowdown valve
Brand: Spirax Sarco


Thermo-Dynamic steam trap for clean applications, 1/2" Tri-Clamp

Category: Spirax Sarco Thermo-Dynamic Steam Traps
Description: Thermo-Dynamic steam trap for clean applications
Brand: Tri-Clamp


Cast iron inverted bucket steam trap; 3/4" NPT(F), 15 psig (B1H-15.75 in 64159 )

Category: Steam Handling
Description: Spirax Sarco Cast Iron Inverted Bucket Steam Traps
Brand: Spirax Sarco


Cast iron inverted bucket steam trap; 3/4" NPT(F), 30 psig (B1H-30.75 in 64160 )

Category: Steam Handling
Description: Spirax Sarco Cast Iron Inverted Bucket Steam Traps
Brand: Spirax Sarco


Cast iron inverted bucket steam trap; 3/4" NPT(F), 75 psig (B1H-75.75 in 64161 )

Category: Steam Handling
Description: Spirax Sarco Cast Iron Inverted Bucket Steam Traps
Brand: Spirax Sarco


Cast iron inverted bucket steam trap; 3/4" NPT(F), 125 psig (B1H-125.75 in 64162 )

Category: Steam Handling
Description: Spirax Sarco Cast Iron Inverted Bucket Steam Traps
Brand: Spirax Sarco


Cast iron float and thermostatic steam trap (parallel configuration); 3/4" NPT(F), 15 psig

Category: Spirax Sarco Thermostatic Steam Traps
Description: Cast iron float and thermostatic steam traps (parallel configuration)
Brand: Spirax Sarco


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews

Thermo-Dynamic steam trap, 3/4"NPT(F) (TD52 3/4" 54531C)
Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
Popularity |  Favorites |  Title |  Price |  Part Number |  Category
Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

Previous: Thermo-Dynamic steam trap, 1/2"NPT(F) (TD52 1/2" 54530C)  |  Next: Thermo-Dynamic steam trap, 3/8"NPT(F) (TD52 3/8" 54529C)