Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  Steam Generators   

Stainless Steel Steam Generator; 90 Lbs/hr, 208 VAC (SSB30100B3)

YO-07601-53
Loading price...

Call for availability.
Qty

  • Minimize contaminants—all wetted metal parts are stainless steel
  • Use when copper, iron or other materials cannot be tolerated in the steam and/or process—the perfect choice for clean steam
  • Float-type stainless steel liquid level controller senses the purest waters—also include auxiliary low-water cutoff
  • Fully tested to rigid Q.C. inspection procedures
Designed for pharmaceutical, chemical process, sterilization, food processing, cosmetics, autoclaves and other industries that possess clean steam applications.
Note: minimum of one meg Ohm-cm specific resistivity feed water must be used for safe and proper boiler operation.
Product Type Steam Generator
Pressure (psi) 0 to 90
Dimensions (" W) 33
Dimensions (" H) 45
Dimensions (" D) 27
Electric capacity (kW) 30
Output (lbs/hr) 90.4
Power (VAC) 208
Power (Hz) 50/60
Power (Amps) 83
Phase 3
Brand Sussman





Technical Resources
 
Related Products for Stainless Steel Steam Generator; 90 Lbs/hr, 208 VAC (SSB30100B3)
Image
  Product Detail
SKU

Stainless Steel Steam Generator; 36 Lbs/hr, 208 VAC (SSB12100B3)

Category: Steam Generators
Description: Sussman Stainless Steel Steam Generators
Brand: Sussman
Model Number: SSB12100B3


Stainless Steel Steam Generator; 54 Lbs/hr, 208 VAC (SSB18100B3)

Category: Steam Generators
Description: Sussman Stainless Steel Steam Generators
Brand: Sussman
Model Number: SSB18100B3


Stainless Steel Steam Generator; 72 Lbs/hr, 208 VAC (SSB24100B3)

Category: Steam Generators
Description: Sussman Stainless Steel Steam Generators
Brand: Sussman
Model Number: SSB24100B3


Stainless Steel Steam Generator; 90 Lbs/hr, 480 VAC (SSB30100F3)

Category: Steam Generators
Description: Sussman Stainless Steel Steam Generators
Brand: Sussman
Model Number: SSB30100F3


Stainless Steel Steam Generator; 36 Lbs/hr, 480 VAC (SSB12100F3)

Category: Steam Generators
Description: Sussman Stainless Steel Steam Generators
Brand: Sussman
Model Number: SSB12100F3


Stainless Steel Steam Generator; 54 Lbs/hr, 480 VAC (SSB18100F3)

Category: Steam Generators
Description: Sussman Stainless Steel Steam Generators
Brand: Sussman
Model Number: SSB18100F3


Stainless Steel Steam Generator; 72 Lbs/hr, 480 VAC (SSB24100F3)

Category: Steam Generators
Description: Sussman Stainless Steel Steam Generators
Brand: Sussman
Model Number: SSB24100F3


Medium Capacity Steam Generator; 90 Lbs/hr, 208 VAC (ES30100B3)

Category: Steam Generators
Description: Sussman Medium Capacity Electric Steam Generators
Brand: Sussman
Model Number: ES30100B3


Medium Capacity Steam Generator; 72 Lbs/hr, 208 VAC (ES24100B3)

Category: Steam Generators
Description: Sussman Medium Capacity Electric Steam Generators
Brand: Sussman
Model Number: ES24100B3


Medium Capacity Steam Generator; 90 Lbs/hr, 480 VAC (ES30100F3)

Category: Steam Generators
Description: Sussman Medium Capacity Electric Steam Generators
Brand: Sussman
Model Number: ES30100F3


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews