Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  Fixed- and Adjustable-Volume Pipettors   

Adjustable-volume digital pipettors, 1 to 10 mL (R680/G)

YO-07834-55
Loading price...

Call for availability.
Qty

  • Color-coded for easy identification
  • New shaft design increases accuracy
The improved shaft design reduces the space between piston and tip for better accuracy. Ventilated air space virtually eliminates inaccuracies caused by warm-up.
All pipettors have color-coded upper body for quick identification. Body and other plastic parts are constructed of polypropylene. Piston assembly includes a stainless steel piston sliding in a PTFE “O-ring” seal.
Adjustable-volume pipettors feature a “click-stop” operating knob. Exact volume locks into place; prevents accidental slippage of the volume setting during repeated pipetting. Operating knob controls adjustable-volume models in 0.2% increments of total volume capacity. Knob also displays volume range. Digital volume indicator has colored decimal figures to eliminate reading errors.
Pipettors include piston lubrication, calibration tool, and instruction manual. Order the appropriate disposable tips for your pipettor separately below. Optional work station 07834-99 holds up to 6 pipettors and a working supply of pipette tips.
Product Type Adjustable Volume Pipettors
Accuracy ±0.8 to 0.4%
Increments 0.2% of total volume capacity
Autoclavable lower body only
Reproducibility <=0.5 to 0.9
No. of channels 1
Tip ejector No

Calibrations
Qty/Price
Availability

EACH
Usually ships in 23 days.




Technical Resources
 
Related Products for Adjustable-volume digital pipettors, 1 to 10 mL (R680/G)
Image
  Product Detail
SKU

Hamilton SoftGrip™ Adjustable-Volume Pipettor, 1 to 10 µL (55019-32)

Category: Single-Channel Pipettors
Description: Hamilton SoftGrip Adjustable-Volume Pipettors
Brand: SoftGrip
Model Number: 55019-32


Thermo Scientific Finnpipette Focus Short Pipettor, 1 to 10 µL

Category: Thermo Scientific Finnpipette Pipettors
Description: Thermo Scientific Finnpipette Focus Short Adjustable-Volume Pipettors
Brand: Thermo Scientific Finnpipette
Model Number: 4600010


Adjustable-Volume analog dispenser - 1-10 mL (4701141)

Category: Brand Dispensette III Bottletop Dispensers
Description: Dispensette III Adjustable-Volume Dispensers, analog volume setting
Brand: Dispensette
Model Number: 4701141


Ovation Single-channel Adjustable-volume Electronic Pipettor, 0.5 to 2

Category: Electronic Pipettors
Description: Ovation Adjustable-volume and Electronic Single-Channel Pipettors
Brand: Ovation


Ovation Single-channel Adjustable-volume Electronic Pipettor, 2 to 125

Category: Electronic Pipettors
Description: Ovation Adjustable-volume and Electronic Single-Channel Pipettors
Brand: Ovation


Ovation Single-channel Adjustable-volume Electronic Pipettor, 5 to 250

Category: Electronic Pipettors
Description: Ovation Adjustable-volume and Electronic Single-Channel Pipettors
Brand: Ovation


Ovation Single-channel Adjustable-volume Electronic Pipettor, 25 to 12

Category: Electronic Pipettors
Description: Ovation Adjustable-volume and Electronic Single-Channel Pipettors
Brand: Ovation


Ovation 8-Channel Adjustable-Volume Electronic Pipettor, 0.5 to 20 mu

Category: Multichannel Pipettors
Description: Ovation Adjustable-volume and Electronic Multiple-Channel Pipettors
Brand: Ovation


Ovation 8-Channel Adjustable-Volume Electronic Pipettor, 2 to 125 µ

Category: Multichannel Pipettors
Description: Ovation Adjustable-volume and Electronic Multiple-Channel Pipettors
Brand: Ovation


Ovation 8-Channel Adjustable-Volume Electronic Pipettor, 5 to 250 µ

Category: Multichannel Pipettors
Description: Ovation Adjustable-volume and Electronic Multiple-Channel Pipettors
Brand: Ovation


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews