Home  >  Digital Pressure Gauges and Meters >
  

SSI Mediagauge, Digital Pressure Gauge, 0 to 15 psi

YO-68349-00
Loading price...

Call for availability.
Qty

  • Custom integrated circuit provides signal conditioning for calibration and temperature compensation
  • ±0.25% accuracy BFSL
  • Read pressure in psi, Bar, or KpA
  • Laser-welded stainless steel design
Compact digital pressure gauge measures pressure from vacuum to 5000 psi with ±0.25% accuracy and features back-lit display and zero reset. Display is a bright, easy-to-read, four-digit LCD. Choose from battery or 8 to 30 volt operated gauges.
Product Type Digital Pressure Gauges
Media compatibility any media compatible with 304L and 316L SS
Wetted materials 304L and 316L SS
Unit of Measurement psi, bar, kg/cm2
Accuracy ±0.50% full-scale
Resolution 0.01 psi
Range 0 to 15 psi
Process connection 1/4" NPT(M)
Battery life 1000 hours
Power one 9 V battery (included)
Lens material polycarbonate
Display 4-digit LCD 0.65"H
Brand SSI Mediagauge
Model KCP51-15-4-4/20
Manufacturer number KCMG-15-A-9V

Calibrations
Qty/Price
Availability

EACH
Usually ships in 20 days.




Technical Resources
 
Related Products for SSI Mediagauge, Digital Pressure Gauge, 0 to 15 psi
Image
  Product Detail
SKU

SSI Mediagauge, Digital Pressure Gauge, 0 to 30 psi

Category: Digital Pressure Gauges and Meters
Description: SSI MediaGauge Digital Pressure Gauge
Brand: SSI Mediagauge


SSI Mediagauge, Digital Pressure Gauge, 0 to 50 psi

Category: Digital Pressure Gauges and Meters
Description: SSI MediaGauge Digital Pressure Gauge
Brand: SSI Mediagauge


SSI Mediagauge, Digital Pressure Gauge, 0 to 100 psi

Category: Digital Pressure Gauges and Meters
Description: SSI MediaGauge Digital Pressure Gauge
Brand: SSI Mediagauge


SSI Mediagauge, Digital Pressure Gauge, 0 to 200 psi

Category: Digital Pressure Gauges and Meters
Description: SSI MediaGauge Digital Pressure Gauge
Brand: SSI Mediagauge


SSI Mediagauge, Digital Pressure Gauge, 0 to 300 psi

Category: Digital Pressure Gauges and Meters
Description: SSI MediaGauge Digital Pressure Gauge
Brand: SSI Mediagauge


SSI Mediagauge, Digital Pressure Gauge, 0 to 500 psi

Category: Digital Pressure Gauges and Meters
Description: SSI MediaGauge Digital Pressure Gauge
Brand: SSI Mediagauge


SSI Mediagauge, Digital Pressure Gauge, 0 to 1000 psi

Category: Digital Pressure Gauges and Meters
Description: SSI MediaGauge Digital Pressure Gauge
Brand: SSI Mediagauge


SSI Mediagauge, Digital Pressure Gauge, 0 to 3000 psi

Category: Digital Pressure Gauges and Meters
Description: SSI MediaGauge Digital Pressure Gauge
Brand: SSI Mediagauge


SSI Mediagauge, Digital Pressure Gauge, 0 to 5000 psi

Category: Digital Pressure Gauges and Meters
Description: SSI MediaGauge Digital Pressure Gauge
Brand: SSI Mediagauge


Additel Digital Pressure Gauge, 0 to 15 psi, 1/4" NPT(M) Connection

Category: Digital Pressure Gauges and Meters
Description: Additel Digital Pressure Gauges with Silicon Pressure Sensors
Brand: Additel


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews

SSI Mediagauge, Digital Pressure Gauge, 0 to 15 psi
Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
Popularity |  Favorites |  Title |  Price |  Part Number |  Category
Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

Previous: SSI Mediagauge, Digital Pressure Gauge, 0 to 1000 psi  |  Next: SSI Mediagauge, Digital Pressure Gauge, 0 to 200 psi