Type T Surface Thermocouple Probe; 8"L (112601A)

YO-08113-50
Loading price...

Call for availability.
Qty

  • Probes with a plastic handle have a maximum temperature of 275°F (135°C)
  • before being affected.
Detachable Probes attach directly to your meter or probe handles. Connect probes to a handle for easy handling. Select a general-purpose, penetration, surface, or air/gas probe. All probes have ANSI color-coded miniconnectors-type J are black, type K are yellow, type T are blue, and type E are purple.
Product Type Thermocouple Probe
Min temperature (º F) -418
Max temperature (º F) 750
Max temperature (º C) 399
Probe length (in.) 8
Diameter (mm) 3.2
Diameter (inches) 0.125
Temp range -418 to 750°F (-250 to 399°C)
Probe type T
Response time 30 sec
Min temperature (º C) -250
Time constant 6 sec
Junction exposed
Sheath material 316 SS sheath; aluminum housing
Manufacturer number 112601A
Brand Digi-Sense
Model 112601A

Calibrations
Qty/Price
Availability

EACH
Usually ships in 25 days.

EACH
Usually ships in 22 days.




Technical Resources
 
Related Products for Type T Surface Thermocouple Probe; 8"L (112601A)
Image
  Product Detail
SKU

Type J Surface Thermocouple Probe; 8"L (112601A)

Category: Digi-Sense Thermocouple Detachable Probes
Description: Digi-Sense Thermocouple Surface Detachable Probes
Brand: Digi-Sense


Type K Surface Surface Thermocouple Probe; 8"L (112601A)

Category: Digi-Sense Thermocouple Detachable Probes
Description: Digi-Sense Thermocouple Surface Detachable Probes
Brand: Digi-Sense


Type T Small-diameter surface thermocouple probe; 8"L (062097C-J)

Category: Digi-Sense Thermocouple Surface probes
Description: Digi-Sense Thermocouple Small Diameter Surface Probes
Brand: Digi-Sense


Type T Compact 90°-angle surface thermocouple probe; 8"L

Category: Digi-Sense Thermocouple Surface probes
Description: Digi-Sense Thermocouple 90 Degree-Angle Compact Design Surface Probes
Brand: Digi-Sense


Type T 90°-angle surface thermocouple probe; 8"L

Category: Digi-Sense Thermocouple Surface probes
Description: Digi-Sense Thermocouple 90 Degree-Angle Surface Probes
Brand: Digi-Sense


Type K Small-diameter surface thermocouple probe; 8"L (062097C-K)

Category: Digi-Sense Thermocouple Surface probes
Description: Digi-Sense Thermocouple Small Diameter Surface Probes
Brand: Digi-Sense


Type K 90°-angle surface thermocouple probe; 8"L

Category: Digi-Sense Thermocouple Surface probes
Description: Digi-Sense Thermocouple 90 Degree-Angle Surface Probes
Brand: Digi-Sense


Type J Small-diameter surface thermocouple probe; 8"L (062097C-J)

Category: Digi-Sense Thermocouple Surface probes
Description: Digi-Sense Thermocouple Small Diameter Surface Probes
Brand: Digi-Sense


Type J Compact 90°-angle surface thermocouple probe; 8"L

Category: Digi-Sense Thermocouple Surface probes
Description: Digi-Sense Thermocouple 90 Degree-Angle Compact Design Surface Probes
Brand: Digi-Sense


Type J 90°-angle surface thermocouple probe; 8"L

Category: Digi-Sense Thermocouple Surface probes
Description: Digi-Sense Thermocouple 90 Degree-Angle Surface Probes
Brand: Digi-Sense


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews

Type T Surface Thermocouple Probe; 8"L (112601A)
Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
Popularity |  Favorites |  Title |  Price |  Part Number |  Category
Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

Previous: Type T Straight-shaft Thermocouple Microprobe; 4"L (063097A)  |  Next: Type T Thermocouple Feedthrough (073197A-T)