Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  1/8 DIN Panel-Mount Tachometer/Counter/Totalizers   

1/8 DIN panel-mount standard single-pulse tachometer, 115 VAC (YO-08212-20)

YO-08212-20
Loading price...

Discontinued
Qty

  • Measure speeds as high as 999,999 rpm
These versatile, panel-mount tachometers offer a wide measuring range, high accuracy, and a choice of features-for an economical price! All models accept inputs from sensors (see "Sensors" link on right), direct TTL input, and 1.1 V to 50 VAC signals.
Standard Single Pulse/Revolution Tachometers measure speeds from 5 to 99,999 rpm.
Product Type Compact/Pocket Tachometers
Input Single pulse/revolution
Range 5 to 99,999 rpm
Max measuring distance See sensor descriptions
Resolution 1 rpm
Accuracy ±1 rpm
Accuracy (rpm) ±1 rpm
Dimensions 3.75 in W x 1.875 in H x 4.75 in D (0.125 DIN)
Display 5-digit LED, 0.5 in H
Power 115 VAC, 50/60 Hz
Model 6140-050

Accessories
Qty/Price
Availability

EACH

Call for availability.

EACH

Call for availability.

EACH

Call for availability.

EACH

Call for availability.

EACH

Call for availability.

EACH

Call for availability.

EACH

Call for availability.
Calibrations
Qty/Price
Availability

EACH
Usually ships in 20 days.




Technical Resources
 
Related Products for 1/8 DIN panel-mount standard single-pulse tachometer, 115 VAC (YO-08212-20)
Image
  Product Detail
SKU

1/8 DIN panel-mount programmable tachometer/counter/totalizer, 230 VAC (YO-08212-45)

Category: 1/8 DIN Panel-Mount Tachometer/Counter/Totalizers
Description: Deluxe Programmable Tachometer/Counter/Totalizers
Brand: Cole-Parmer


Proximity sensor for 1/8 DIN panel-mount tachometers (MI28905)

Category: 1/8 DIN Panel-Mount Tachometer/Counter/Totalizers
Description: Proximity and Magnetic Sensors
Brand: Cole-Parmer
Model Number: MI28905


Eutech Instruments 1/8-DIN TDS 200, On/Off Total Dissoveld Solids Cont (YO-19505-10)

Category: 1/8-DIN Conductivity Control
Description: Eutech Instruments TDS 200 1/8-DIN Economical TDS Controller
Brand: Eutech Instruments


Eutech Instruments pH 2000 1/4-DIN Panel-Mount pH/ORP Controller

Category: Eutech Instruments 1/2-DIN pH/ORP Control
Description: Eutech Instruments pH 2000 Wall- and Panel-Mount pH/ORP Controllers/Transmitters
Brand: Eutech Instruments


Benchtop stand for 1/8 DIN panel meters (05656-55/CLR-00001DE FEET)

Category: Accessories for Panel-Mount Meters
Description: Benchtop Stand
Brand: Guaranteed In Stock Program
Model Number: 05656-55/CLR-00001DE FEET


Eutech Instruments pH 200 1/8-DIN pH/ORP controller

Category: 1/8-DIN pH/ORP Control
Description: Eutech Instruments pH 200 1/8-DIN pH/ORP Controller/Transmitter
Brand: Eutech Instruments


Eutech Instruments pH 190 1/8-DIN pH/ORP controller

Category: 1/8-DIN pH/ORP Control
Description: Eutech Instruments pH 190 1/8-DIN pH/ORP Controller/Transmitter
Brand: Eutech Instruments


Eutech Instruments 1/8-DIN COND 200, On/Off Controller (YO-19505-00)

Category: 1/8-DIN Conductivity Control
Description: Eutech Instruments COND 200 1/8-DIN Economical Conductivity Controller
Brand: Eutech Instruments


Eutech Instruments TDS 190 1/8-DIN TDS Controller (YO-19505-15)

Category: 1/8-DIN Conductivity Control
Description: Eutech Instruments TDS 190 Total Dissolved Solids 1/8-DIN Controllers
Brand: Eutech Instruments


Cole-Parmer 300 pH/ORP/Temperature 1/8-DIN Transmitter

Category: 1/8-DIN pH/ORP Control
Description: Cole-Parmer pH/ORP/Temperature 1/8-DIN Controller and Transmitter
Brand: Cole-Parmer
Model Number: 300PH


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews