Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  Mechanical Pressure Gauges   

Pressure Gauge ~ 1/4" NPT(M) process connection; 0 to 15" Water Co

YO-68357-02
Loading price...

Call for availability.
Qty

  • Accurately measure pressure below 10 psi
  • ±3-2-3% accuracy
Manufactured with a chrome-plated case, these high-quality low-pressure gauges measure inches of water column to 10 psi. Use these gauges to measure low pressure in filter systems, clean rooms, or fluidic systems.
Product Type Commercial gauges
Media compatibility any media compatible with brass
Wetted materials brass
Accuracy 3-2-3%
Unit of Measurement Inches Water
Range 0 to 15" H2O
Process connection 1/4" NPT(M), lower
Liquid fill none
Dial size (" Dia) 2.5
Case steel
Lens material polycarbonate
Brand Cole-Parmer
Manufacturer number KC25-15"H2O
Model KC25-15"H2O

Calibrations
Qty/Price
Availability

EACH
Usually ships in 18 days.

EACH
Usually ships in 18 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Related Products for Pressure Gauge ~ 1/4" NPT(M) process connection; 0 to 15" Water Co
    Image
      Product Detail
    SKU

    Pressure Gauge ~ 1/4" NPT (M) process connection;0 to 60" Water Co

    Category: Mechanical Pressure Gauges
    Description: Cole-Parmer Low-Pressure Mechanical Gauge
    Brand: Cole-Parmer
    Model Number: KC25-60"H2O


    Pressure Gauge ~ 1/4" NPT (M) process connection; 0 to 200" Water

    Category: Mechanical Pressure Gauges
    Description: Cole-Parmer Low-Pressure Mechanical Gauge
    Brand: Cole-Parmer
    Model Number: KC25-200"H2O


    Pressure Gauge ~ 1/4" NPT (M) process connection; 0 to 3 psi

    Category: Mechanical Pressure Gauges
    Description: Cole-Parmer Low-Pressure Mechanical Gauge
    Brand: Cole-Parmer
    Model Number: KC25-3PSI


    Pressure Gauge ~ 1/4" NPT (M) process connection; 0 to 5 psi

    Category: Mechanical Pressure Gauges
    Description: Cole-Parmer Low-Pressure Mechanical Gauge
    Brand: Cole-Parmer
    Model Number: KC25-5PSI


    Pressure Gauge ~ 1/4" NPT(M) process connection; 0 to 10" Water Co

    Category: Mechanical Pressure Gauges
    Description: Cole-Parmer Low-Pressure Mechanical Gauge
    Brand: Cole-Parmer
    Model Number: KC25-10"H2O


    Pressure Gauge ~ 1/4" NPT(M) process connection; 0 to 30" Water Co

    Category: Mechanical Pressure Gauges
    Description: Cole-Parmer Low-Pressure Mechanical Gauge
    Brand: Cole-Parmer
    Model Number: KC25-30"H2O


    Pressure Gauge ~ 1/4" NPT(M) process connection; 0 to 100" Water C

    Category: Mechanical Pressure Gauges
    Description: Cole-Parmer Low-Pressure Mechanical Gauge
    Brand: Cole-Parmer
    Model Number: KC25-100"H2O


    Pressure Gauge ~ 1/4" NPT(M) process connection;0 to 160" Water Co

    Category: Mechanical Pressure Gauges
    Description: Cole-Parmer Low-Pressure Mechanical Gauge
    Brand: Cole-Parmer
    Model Number: KC25-160"H2O


    Pressure Gauge ~ 1/4" NPT(M) process connection; 0 to 10 psi

    Category: Mechanical Pressure Gauges
    Description: Cole-Parmer Low-Pressure Mechanical Gauge
    Brand: Cole-Parmer
    Model Number: KC25-10PSI


    Digital Pressure Gauge, 1/4" NPT(M); Vac to 100 psi, Battery Powered (2074SD4.5) (YO-68338-84)

    Category: Digital Pressure Gauges and Meters
    Description: Ashcroft Digital Industrial Gauges
    Brand: Ashcroft
    Model Number: 2074SD4.5


    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews