Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  Hydrometers for Salt   

Thermo Scientific ERTCO® Plastic Hydrometer, 0 to 26.5 Percent Sal (2511-02PL)

YO-08266-30
Loading price...

Call for availability.
Qty
Product Type Hydrometers, Percent Salt
Manufacturer number 251102PL
Form Plain
Brix scale range (min) (%) 0
Brix scale range (max) (%) 27%
Length (mm) 300
Model 2511-02PL
Brand Thermo Scientific Ertco

Accessories
Qty/Price
Availability

EACH

Call for availability.
Calibrations
Qty/Price
Availability

EACH
Usually ships in 21 days.




Technical Resources
 
Related Products for Thermo Scientific ERTCO® Plastic Hydrometer, 0 to 26.5 Percent Sal (2511-02PL)
Image
  Product Detail
SKU

Thermo Scientific ERTCO® Sugar Hydrometer, 39 to 51% Brix, Plain F (2520)

Category: Hydrometers for Sugar, Brix Scale
Description: Thermo Scientific ERTCO® Plain Form for Sugar Hydrometers, (brix Scale)
Brand: Ertco
Model Number: 2520


Thermo Scientific ERTCO® Ever-Safe® Pocket Thermometers, -5 to (151604)

Category: Blue Spirit Filled Glass Thermometers
Description: Thermo Scientific ERTCO® Blue Spirit Ever-Safe® Pocket Glass Thermometers
Brand: Ertco
Model Number: 151604


Thermo Scientific ERTCO® Hydrometer, 0 to 6° API, ASTM 21H, Pl (2021H)

Category: Hydrometers for Degrees API
Description: Thermo Scientific ERTCO® Hydrometers, Degrees API (liquids lighter than water)
Brand: Thermo Scientific Ertco
Model Number: 2021H


Thermo Scientific ERTCO® Dual-Scale Hydrometer, 1.000 to 2.000 Spe (2545ADS)

Category: Hydrometers with Dual Scale
Description: Thermo Scientific ERTCO® Hydrometers Dual-Scale Specific Gravity/Baume
Brand: Thermo Scientific Ertco
Model Number: 2545ADS


Thermo Scientific ERTCO® Hydrometer, 0.700 to 0.800 Specific Gravi (2536)

Category: Hydrometers for Specific Gravity
Description: Thermo Scientific ERTCO® Specific Gravity Hydrometers, Plain Form. (lighter than water)
Brand: Thermo Scientific Ertco
Model Number: 2536


Thermo Scientific ERTCO® Dual-Scale Hydrometer, 0.800 to 0.900 Spe (2537DS)

Category: Hydrometers for both Heavier and Lighter than Water
Description: Thermo Scientific ERTCO® Hydrometers Dual-Scale Specific Gravity/Baume
Brand: Ertco
Model Number: 2537DS


Thermo Scientific ERTCO® Hydrometer, 9 to 21° API, ASTM 2H, Pl (2002H)

Category: Hydrometers for Liquids Lighter than Water
Description: Thermo Scientific ERTCO® Hydrometers, Degrees API (liquids lighter than water)
Brand: Ertco
Model Number: 2002H


Thermo Scientific ERTCO® Enclosed Thermometer, range -5 - 20°C (BB-100S)

Category: Red Spirit Filled Glass Thermometers
Description: Thermo Scientific ERTCO® Red Spirit Exact-Temp™ Bottle Thermometers
Brand: Ertco
Model Number: BB-100S


Thermo Scientific ERTCO® Enclosed Thermometer, range -5 - 15°C (15059147)

Category: Red Spirit Filled Glass Thermometers
Description: Thermo Scientific ERTCO® Red Spirit Exact-Temp Bottle Thermometers
Brand: Ertco
Model Number: 15059147


Thermo Scientific ERTCO® Enclosed Thermometer, range -90 - 20° (15059145)

Category: Red Spirit Filled Glass Thermometers
Description: Thermo Scientific ERTCO® Red Spirit Exact-Temp Bottle Thermometers
Brand: Ertco
Model Number: 15059145


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews