Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  Hydrometers with Dual Scale   

Thermo Scientific ERTCO® Dual-Scale Hydrometer, 1.000 to 2.000 Spe (2545ADS)

YO-08287-54
Loading price...

Discontinued
Qty
    Plain form, dual-scale hydrometers.
    Specific gravity range (Minimum) 1
    Product Type Hydrometers, Dual-Scale
    Specific gravity range (Maximum) 2
    Manufacturer number 15059893
    Form Plain
    Baume range (min) (degrees) 0
    Baume range (max) (degrees) 72
    Length (mm) 150
    Model 2545ADS
    Brand Thermo Scientific Ertco

    Accessories
    Qty/Price
    Availability

    EACH

    Call for availability.
    Calibrations
    Qty/Price
    Availability

    EACH
    Usually ships in 21 days.




    Technical Resources
     
    Related Products for Thermo Scientific ERTCO® Dual-Scale Hydrometer, 1.000 to 2.000 Spe (2545ADS)
    Image
      Product Detail
    SKU

    Thermo Scientific ERTCO® Dual-Scale Hydrometer, 0.800 to 0.900 Spe (2537DS)

    Category: Hydrometers for both Heavier and Lighter than Water
    Description: Thermo Scientific ERTCO® Hydrometers Dual-Scale Specific Gravity/Baume
    Brand: Ertco
    Model Number: 2537DS


    Thermo Scientific ERTCO® Hydrometer, 0 to 6° API, ASTM 21H, Pl (2021H)

    Category: Hydrometers for Degrees API
    Description: Thermo Scientific ERTCO® Hydrometers, Degrees API (liquids lighter than water)
    Brand: Thermo Scientific Ertco
    Model Number: 2021H


    Thermo Scientific ERTCO® Hydrometer, 0.700 to 0.800 Specific Gravi (2536)

    Category: Hydrometers for Specific Gravity
    Description: Thermo Scientific ERTCO® Specific Gravity Hydrometers, Plain Form. (lighter than water)
    Brand: Thermo Scientific Ertco
    Model Number: 2536


    Thermo Scientific Orion Dual Star™ pH/ISE/mV meter only

    Category: pH/Ion Benchtop Meters
    Description: Thermo Scientific Orion Dual Star Benchtop pH/ISE/mV Meter
    Brand: Thermo Scientific Orion
    Model Number: Dual Star


    Thermo Scientific Orion Dual Star™ pH/ISE/mV meter with electrode

    Category: pH/Ion Benchtop Meters
    Description: Thermo Scientific Orion Dual Star Benchtop pH/ISE/mV Meter
    Brand: Thermo Scientific Orion
    Model Number: Dual Star


    Thermo Scientific Orion Dual Star™ pH/ISE/mV meter kit

    Category: pH/Ion Benchtop Meters
    Description: Thermo Scientific Orion Dual Star Benchtop pH/ISE/mV Meter
    Brand: Thermo Scientific Orion
    Model Number: Dual Star


    Thermo Scientific ERTCO® Sugar Hydrometer, 39 to 51% Brix, Plain F (2520)

    Category: Hydrometers for Sugar, Brix Scale
    Description: Thermo Scientific ERTCO® Plain Form for Sugar Hydrometers, (brix Scale)
    Brand: Ertco
    Model Number: 2520


    Thermo Scientific ERTCO® Plastic Hydrometer, 0 to 26.5 Percent Sal (2511-02PL)

    Category: Hydrometers for Salt
    Description: Thermo Scientific ERTCO® Plastic Hydrometers, Salt (percent by weight)
    Brand: Ertco
    Model Number: 2511-02PL


    Thermo Scientific ERTCO® Hydrometer, 9 to 21° API, ASTM 2H, Pl (2002H)

    Category: Hydrometers for Liquids Lighter than Water
    Description: Thermo Scientific ERTCO® Hydrometers, Degrees API (liquids lighter than water)
    Brand: Ertco
    Model Number: 2002H


    Thermo Scientific ERTCO® Magnifier, thermometer scale magnifier (20905)

    Category: Thermometers Accessories
    Description: Thermo Scientific ERTCO® Magnifier
    Brand: Ertco
    Model Number: 20905


    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews