Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  Hydrometers for Liquids Lighter than Water   

Thermo Scientific ERTCO® Hydrometer, 9 to 21° API, ASTM 2H, Pl (2002H)

YO-08294-52
Loading price...

Call for availability.
Qty
    For liquids lighter than water.
    Product Type Hydrometer, Degrees API
    Manufacturer number 15059599
    Form Plain
    Length (mm) 330
    Model 2002H
    Brand Thermo Scientific Ertco

    Accessories
    Qty/Price
    Availability

    EACH

    Call for availability.
    Calibrations
    Qty/Price
    Availability

    EACH
    Usually ships in 21 days.




    Technical Resources
     
    Related Products for Thermo Scientific ERTCO® Hydrometer, 9 to 21° API, ASTM 2H, Pl (2002H)
    Image
      Product Detail
    SKU

    H-B Instrument Hydrometer, 9 to 21° API, ASTM 2H

    Category: Hydrometers for Degrees API
    Description: H-B Instrument API ASTM Plain Form Hydrometers
    Brand: H-B Instrument Company
    Model Number: 2002H


    Thermo Scientific ERTCO® Hydrometer, 0 to 6° API, ASTM 21H, Pl (2021H)

    Category: Hydrometers for Degrees API
    Description: Thermo Scientific ERTCO® Hydrometers, Degrees API (liquids lighter than water)
    Brand: Thermo Scientific Ertco
    Model Number: 2021H


    Thermo Scientific ERTCO® Hydrometer, 0.700 to 0.800 Specific Gravi (2536)

    Category: Hydrometers for Specific Gravity
    Description: Thermo Scientific ERTCO® Specific Gravity Hydrometers, Plain Form. (lighter than water)
    Brand: Thermo Scientific Ertco
    Model Number: 2536


    Thermo Scientific ERTCO® Dual-Scale Hydrometer, 0.800 to 0.900 Spe (2537DS)

    Category: Hydrometers for both Heavier and Lighter than Water
    Description: Thermo Scientific ERTCO® Hydrometers Dual-Scale Specific Gravity/Baume
    Brand: Ertco
    Model Number: 2537DS


    Thermo Scientific ERTCO® Dual-Scale Hydrometer, 1.000 to 2.000 Spe (2545ADS)

    Category: Hydrometers with Dual Scale
    Description: Thermo Scientific ERTCO® Hydrometers Dual-Scale Specific Gravity/Baume
    Brand: Thermo Scientific Ertco
    Model Number: 2545ADS


    Thermo Scientific ERTCO® Plastic Hydrometer, 0 to 26.5 Percent Sal (2511-02PL)

    Category: Hydrometers for Salt
    Description: Thermo Scientific ERTCO® Plastic Hydrometers, Salt (percent by weight)
    Brand: Ertco
    Model Number: 2511-02PL


    Thermo Scientific ERTCO® Sugar Hydrometer, 39 to 51% Brix, Plain F (2520)

    Category: Hydrometers for Sugar, Brix Scale
    Description: Thermo Scientific ERTCO® Plain Form for Sugar Hydrometers, (brix Scale)
    Brand: Ertco
    Model Number: 2520


    Thermo Scientific ERTCO® Enclosed Thermometer, range -90 - 20° (15059145)

    Category: Red Spirit Filled Glass Thermometers
    Description: Thermo Scientific ERTCO® Red Spirit Exact-Temp Bottle Thermometers
    Brand: Ertco
    Model Number: 15059145


    Thermo Scientific ERTCO® Enclosed Thermometer, range -30 - 0°C (15059148)

    Category: Red Spirit Filled Glass Thermometers
    Description: Thermo Scientific ERTCO® Red Spirit Exact-Temp Bottle Thermometers
    Brand: Ertco
    Model Number: 15059148


    Thermo Scientific ERTCO® Enclosed Thermometer, range -5 - 15°C (15059147)

    Category: Red Spirit Filled Glass Thermometers
    Description: Thermo Scientific ERTCO® Red Spirit Exact-Temp Bottle Thermometers
    Brand: Ertco
    Model Number: 15059147


    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews