Type K Fine-gauge, Bare-wire thermocouple probes; 0.005" diameter, 5/pack

YO-08419-01
Loading price...

Usually ships in 14 days or sooner.
Qty
    Fine-gauge, bare-wire probes with 0.005" and 0.010" diameters provide quick temperature measurements (time constant typically less than 0.3 seconds). Larger probes with 0.020", and 0.032" diameters ensure long-term durability but have a slower response time (time constant typically 1.5 seconds or less). Probes feature beaded junctions and 12" leads. The negative lead is slightly shorter than the positive lead for easy identification. Probes come in packs of five.
    Product Type Thermocouple Probe
    Min temperature (º F) -328
    Max temperature (º F) 2282
    Max temperature (º C) 1250
    Probe length (in.) 12
    Diameter (mm) 0.1
    Diameter (inches) 0.005
    Temp range -328 to 2282°F (-200 to 1250°C)
    Probe type K
    Min temperature (º C) -200
    Time constant 0.10 sec
    Junction beaded
    Manufacturer number 120301D
    Brand Digi-Sense
    Model 120301D

    Calibrations
    Qty/Price
    Availability

    EACH
    Usually ships in 25 days.

    EACH
    Usually ships in 22 days.




    Technical Resources
     
    Related Products for Type K Fine-gauge, Bare-wire thermocouple probes; 0.005" diameter, 5/pack
    Image
      Product Detail
    SKU

    Type K Fine-gauge, Bare-wire thermocouple probes; 0.010" diameter, 5/pack

    Category: Digi-Sense Thermocouple Fine-Gauge Wire Probes
    Description: Digi-Sense Thermocouple Fine-Gauge Wire Probes - Type K
    Brand: Digi-Sense
    Model Number: 120301D


    Type K Fine-gauge, Bare-wire thermocouple probes; 0.020" diameter, 5/pack

    Category: Digi-Sense Thermocouple Fine-Gauge Wire Probes
    Description: Digi-Sense Thermocouple Fine-Gauge Wire Probes - Type K
    Brand: Digi-Sense
    Model Number: 120301D


    Type K Fine-gauge, Bare-wire thermocouple probes; 0.032" diameter, 5/pack

    Category: Digi-Sense Thermocouple Fine-Gauge Wire Probes
    Description: Digi-Sense Thermocouple Fine-Gauge Wire Probes - Type K
    Brand: Digi-Sense
    Model Number: 120301D


    Type J Fine-gauge, Bare-wire thermocouple probes; 0.005" diameter, 5/pack

    Category: Digi-Sense Thermocouple Fine-Gauge Wire Probes
    Description: Digi-Sense Thermocouple Fine-Gauge Wire Probes - Type J
    Brand: Digi-Sense
    Model Number: 120301C


    Type J Fine-gauge, Bare-wire thermocouple probes; 0.010" diameter, 5/pack

    Category: Digi-Sense Thermocouple Fine-Gauge Wire Probes
    Description: Digi-Sense Thermocouple Fine-Gauge Wire Probes - Type J
    Brand: Digi-Sense
    Model Number: 120301C


    Type J Fine-gauge, Bare-wire thermocouple probes; 0.020" diameter, 5/pack

    Category: Digi-Sense Thermocouple Fine-Gauge Wire Probes
    Description: Digi-Sense Thermocouple Fine-Gauge Wire Probes - Type J
    Brand: Digi-Sense
    Model Number: 120301C


    Type J Fine-gauge, Bare-wire thermocouple probes; 0.032" diameter, 5/pack

    Category: Digi-Sense Thermocouple Fine-Gauge Wire Probes
    Description: Digi-Sense Thermocouple Fine-Gauge Wire Probes - Type J
    Brand: Digi-Sense
    Model Number: 120301C


    Type T Fine-gauge, Bare-wire thermocouple probes; 0.005" diameter, 5/pack

    Category: Digi-Sense Thermocouple Fine-Gauge Wire Probes
    Description: Digi-Sense Thermocouple Fine-Gauge Wire Probes - Type T
    Brand: Digi-Sense
    Model Number: 120301D


    Type T Fine-gauge, Bare-wire thermocouple probes; 0.010" diameter, 5/pack

    Category: Digi-Sense Thermocouple Fine-Gauge Wire Probes
    Description: Digi-Sense Thermocouple Fine-Gauge Wire Probes - Type T
    Brand: Digi-Sense
    Model Number: 120301D


    Type T Fine-gauge, Bare-wire thermocouple probes; 0.020" diameter, 5/pack

    Category: Digi-Sense Thermocouple Fine-Gauge Wire Probes
    Description: Digi-Sense Thermocouple Fine-Gauge Wire Probes - Type T
    Brand: Digi-Sense
    Model Number: 120301D


    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought

    Type K Fine-gauge, Bare-wire thermocouple probes; 0.005" diameter, 5/pack
    Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
    Popularity |  Favorites |  Title |  Price |  Part Number |  Category
    Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

    Previous: Type K Fiberglass-insulated thermocouple probe (071297C-K)  |  Next: Type K Fine-gauge, Bare-wire thermocouple probes; 0.010" diameter, 5/pack