Type T Compact 90°-angle surface thermocouple probe; 8"L

YO-08500-63
Loading price...

Call for availability.
Qty
    These probes are designed for monitoring a wide range of flat surfaces. Choose from a variety of surface probes—standard, angled for hard-to-reach areas, heavy-duty, or special-purpose surface probes for specific applications. These probes include a handle; strain relief spring on handle protects the cable connection against damage due to repeated flexing and tugging. Probes include handle with strain relief spring and feature color-coded ANSI miniconnectors: type J—black, type K—yellow, type T—blue, and type E—purple. Probes with a plastic handle have a maximum temperature of 275°F (135°C)
    before being affected.
    Product Type Thermocouple Probe
    Min temperature (º F) -418
    Max temperature (º F) 650
    Max temperature (º C) 343
    Probe length (in.) 8.5
    Cable length 5 ft
    Diameter (mm) 12.7
    Diameter (inches) 0.5
    Temp range -418 to 650°F (-250 to 343°C)
    Probe type T
    Min temperature (º C) -250
    Connections Miniconnector
    Time constant 6 sec
    Junction isolated
    Sheath material 316 SS
    Handle nylon
    Manufacturer number 072397B-T
    Brand Digi-Sense
    Model 072397B-T

    Calibrations
    Qty/Price
    Availability

    EACH
    Usually ships in 25 days.

    EACH
    Usually ships in 22 days.




    Technical Resources
     
    Related Products for Type T Compact 90°-angle surface thermocouple probe; 8"L
    Image
      Product Detail
    SKU

    Type J Compact 90°-angle surface thermocouple probe; 8"L

    Category: Digi-Sense Thermocouple Surface probes
    Description: Digi-Sense Thermocouple 90 Degree-Angle Compact Design Surface Probes
    Brand: Digi-Sense


    Type K Compact 90°-angle surface thermocouple probe; 8.5"L

    Category: Digi-Sense Thermocouple Surface probes
    Description: Digi-Sense Thermocouple 90 Degree-Angle Compact Design Surface Probes
    Brand: Digi-Sense


    Type T 90°-angle surface thermocouple probe; 8"L

    Category: Digi-Sense Thermocouple Surface probes
    Description: Digi-Sense Thermocouple 90 Degree-Angle Surface Probes
    Brand: Digi-Sense


    Type K 90°-angle surface thermocouple probe; 8"L

    Category: Digi-Sense Thermocouple Surface probes
    Description: Digi-Sense Thermocouple 90 Degree-Angle Surface Probes
    Brand: Digi-Sense


    Type J 90°-angle surface thermocouple probe; 8"L

    Category: Digi-Sense Thermocouple Surface probes
    Description: Digi-Sense Thermocouple 90 Degree-Angle Surface Probes
    Brand: Digi-Sense


    Type K 90°-angle surface thermocouple probe with guarded tip

    Category: Digi-Sense Thermocouple Surface probes
    Description: Digi-Sense Thermocouple 90 Degree-Angle Surface Probes with Guarded Tip
    Brand: Digi-Sense


    Type T 45°-angle surface thermocouple probe; 10"L

    Category: Digi-Sense Thermocouple Surface probes
    Description: Digi-Sense Thermocouple 45 Degree-Angle Surface Probes
    Brand: Digi-Sense


    Type K 45°-angle surface thermocouple probe; 10"L

    Category: Digi-Sense Thermocouple Surface probes
    Description: Digi-Sense Thermocouple 45 Degree-Angle Surface Probes
    Brand: Digi-Sense


    Type J 45°-angle surface thermocouple probe; 10"L

    Category: Digi-Sense Thermocouple Surface probes
    Description: Digi-Sense Thermocouple 45 Degree-Angle Surface Probes
    Brand: Digi-Sense


    Type T Surface Thermocouple Probe; 8"L (112601A)

    Category: Digi-Sense Thermocouple Detachable Probes
    Description: Digi-Sense Thermocouple Surface Detachable Probes
    Brand: Digi-Sense


    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews