Type T Disc surface thermocouple probe (SST-1)

YO-08506-80
Loading price...

    These probes are designed for monitoring a wide range of flat surfaces. Choose from a variety of surface probes—standard, angled for hard-to-reach areas, heavy-duty, or special-purpose surface probes for specific applications. These probes include a handle; strain relief spring on handle protects the cable connection against damage due to repeated flexing and tugging. Probes include handle with strain relief spring and feature color-coded ANSI miniconnectors: type J—black, type K—yellow, type T—blue, and type E—purple. Probes with a plastic handle have a maximum temperature of 275°F (135°C)
    before being affected.
    Product Type Thermocouple Probe
    Min temperature (º F) -418
    Max temperature (º F) 194
    Max temperature (º C) 90
    Cable length 5 ft
    Diameter (mm) 7.9
    Diameter (inches) 0.31
    Temp range -418 to 194°F (-250 to 90°C)
    Probe type K
    Response time 0.75 sec
    Min temperature (º C) -250
    Connections Miniconnector
    Time constant 0.15 sec
    Junction grounded
    Manufacturer number SST-1
    Brand Digi-Sense
    Model SST-1

    Calibrations
    Qty/Price
    Availability

    EACH
    Usually ships in 25 days.

    EACH
    Usually ships in 22 days.




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Related Products for Type T Disc surface thermocouple probe (SST-1)
    Image
      Product Detail
    SKU

    Type K Standard Surface Thermocouple Probe; 10"L (090697C-K)

    Category: Digi-Sense Thermocouple Surface probes
    Description: Digi-Sense Thermocouple General-Purpose Surface Probes
    Brand: Digi-Sense


    Type J Standard Surface Thermocouple Probe; 10"L (090697C-J)

    Category: Digi-Sense Thermocouple Surface probes
    Description: Digi-Sense Thermocouple General-Purpose Surface Probes
    Brand: Digi-Sense


    Type K 90°-angle surface thermocouple probe with guarded tip

    Category: Digi-Sense Thermocouple Surface probes
    Description: Digi-Sense Thermocouple 90 Degree-Angle Surface Probes with Guarded Tip
    Brand: Digi-Sense


    Type T Surface Thermocouple Probe; 8"L (112601A)

    Category: Digi-Sense Thermocouple Detachable Probes
    Description: Digi-Sense Thermocouple Surface Detachable Probes
    Brand: Digi-Sense


    Type J Surface Thermocouple Probe; 8"L (112601A)

    Category: Digi-Sense Thermocouple Detachable Probes
    Description: Digi-Sense Thermocouple Surface Detachable Probes
    Brand: Digi-Sense


    Type K Surface Surface Thermocouple Probe; 8"L (112601A)

    Category: Digi-Sense Thermocouple Detachable Probes
    Description: Digi-Sense Thermocouple Surface Detachable Probes
    Brand: Digi-Sense


    Type J Low-cost surface thermocouple probe; 5"L (071997C)

    Category: Digi-Sense Thermocouple Surface probes
    Description: Digi-Sense Thermocouple Economical Surface Probes
    Brand: Digi-Sense


    Type K Low-cost surface thermocouple probe; 5"L (071997C-K)

    Category: Digi-Sense Thermocouple Surface probes
    Description: Digi-Sense Thermocouple Economical Surface Probes
    Brand: Digi-Sense


    Type T Low-cost surface thermocouple probe:5"L (071997C-T)

    Category: Digi-Sense Thermocouple Surface probes
    Description: Digi-Sense Thermocouple Economical Surface Probes
    Brand: Digi-Sense


    Type K Rolling wheel moving surface thermocouple probe (08445-31)

    Category: Digi-Sense Thermocouple Surface probes
    Description: Digi-Sense Thermocouple Surface Probes with Rollers - PTFE-Coated
    Brand: Digi-Sense


    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • Q:

      What is the accuracy of the product?
      Asked on 8/20/2010 by Anonymous

      1 answer

      • STAFF EXPERT

        A:

        This is made with a medical grade wire and is accurate to 0.1 degree Celsius.

        This accuracy does need to be added with the accuracy of the meter it is used with to obtain the total system accuracy.

        Answered on 8/24/2010 by Mike from Tech Support
    Displaying question 1

    Do you have a question about this product? 

    Product Reviews