Thermocouple,Wire,TYPE-K,20-GAUGE, High Temp Glass Braid Insulation, 1000-ft,Spool

YO-08542-22
Loading price...

Call for availability.
Qty

  • Make your own thermocouple probes or extension cables
  • High-temperature insulation for use up to 2600°F (1427°C)
Order this reliable thermocouple wire for use in industrial, research, pharmaceutical, or aerospace applications. Developed using the latest technology, the wire is subjected to a lengthy series of electrical, mechanical, and chemical tests—one of the most rigorous quality assurance programs in the thermal instrumentation industry.

Wire comes in 30, 24, 20, or 16 gauge for fabricating your own probes or extension cables (meets ANSI and ASTM standards). Choose from wire with polyvinyl chloride (PVC/PVC), fluorinated ethylene propylene resin (FEP/FEP), fiberglass (G/G), high-temperature fiberglass (HG/HG), or ceramic fiber (CF/CF) outer/inner insulation. PVC/PVC wire is extension-grade wire.

Use spade lugs, miniconnectors, or standard connectors to assemble complete probes or extension cables. Order spade lugs, connectors, and accessories separately. Note: Use 30-, 24- and 20-gauge wire with miniconnectors or standard connectors; use 16-gauge wire with standard connectors only.
G = fiberglass; HG = high-temperature fiberglass; CF = ceramic fiber
Length (ft) 1000
Product Type Thermocouple wire
Min temperature (º C) -73
Min temperature (º F) -100
Max temperature (º F) 900
Error limit ±2% reading from -330 to -165°F (-200 to -110°C); ±4°F (±2.2°C) from -165 to 545°F (-110 to 285°C); ±0.75% reading from 545 to 2300°F (285 to 1250°C)
Max temperature (º C) 482
Gauge 20
OD 0.080 in x 0.136 in
Inner Insultation High Temp Glass Braid
Outer Insulation High Temp Glass Braid
Special Information SPECIAL LIMITS OF ERROR
Stranded/Solid Solid
Model K20-2-321* (1300F MAX)
Manufacturer number K20-2-321 | 08542-22





Technical Resources
 
Related Products for Thermocouple,Wire,TYPE-K,20-GAUGE, High Temp Glass Braid Insulation, 1000-ft,Spool
Image
  Product Detail
SKU

Thermocouple,Wire,TYPE-K,20-GAUGE, High Temp Glass Braid Insulation, 100-ft,Spool

Category: Digi-Sense Thermocouple Wire - Bulk and Spooled
Description: Digi-Sense Thermocouple Wire - 20 Gauge
Brand: Cole-Parmer


Thermocouple,Wire,TYPE-K,16-GAUGE, Enamel/Glass Braid Insulation, 100-ft Spool

Category: Digi-Sense Thermocouple Wire - Bulk and Spooled
Description: Digi-Sense Thermocouple Wire -16 Gauge
Brand: Cole-Parmer


Thermocouple Wire,TYPE-J,30-GAUGE, FEP Insulation,100-ft Spool

Category: Digi-Sense Thermocouple Wire - Bulk and Spooled
Description: Digi-Sense Thermocouple Wire - 30 Gauge
Brand: Cole-Parmer


Thermocouple Wire,TYPE-J,30-GAUGE, FEP Insulation,1000-ft Spool

Category: Digi-Sense Thermocouple Wire - Bulk and Spooled
Description: Digi-Sense Thermocouple Wire - 30 Gauge
Brand: Cole-Parmer


Thermocouple,Wire,TYPE-K, 20-Gauge, Polyvinyl Insulation, 1000-ft Spool

Category: Digi-Sense Thermocouple Wire - Bulk and Spooled
Description: Digi-Sense Thermocouple Wire - 20 Gauge
Brand: Cole-Parmer


Thermocouple,Wire,TYPE-J,20-GAUGE, FEP Insulation. 1000-ft Spool

Category: Digi-Sense Thermocouple Wire - Bulk and Spooled
Description: Digi-Sense Thermocouple Wire - 20 Gauge
Brand: Cole-Parmer


Thermocouple,Wire,TYPE-K,20-GAUGE, FEP Insulation, 1000-ft Spool (K20-1-507)

Category: Digi-Sense Thermocouple Wire - Bulk and Spooled
Description: Digi-Sense Thermocouple Wire - 20 Gauge
Brand: Cole-Parmer


Thermocouple,Wire,TYPE-T,20-GAUGE, FEP Insulation, 1000-ft Spool (T20-1-507)

Category: Digi-Sense Thermocouple Wire - Bulk and Spooled
Description: Digi-Sense Thermocouple Wire - 20 Gauge
Brand: Cole-Parmer


Thermocouple,stranded Wire,type-j,20-gauge, FEP Insulation. 1000-ft Spool

Category: Digi-Sense Thermocouple Wire - Bulk and Spooled
Description: Digi-Sense Thermocouple Wire - 20 Gauge
Brand: Cole-Parmer


Thermocouple,Wire,TYPE-J,24-GAUGE, Polyvinyl Insulation, 1000-ft Spool (J24-5-502)

Category: Digi-Sense Thermocouple Wire - Bulk and Spooled
Description: Digi-Sense Thermocouple Wire - 24 Gauge
Brand: Cole-Parmer


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews

Thermocouple,Wire,TYPE-K,20-GAUGE, High Temp Glass Braid Insulation, 1000-ft,Spool
Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
Popularity |  Favorites |  Title |  Price |  Part Number |  Category
Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

Previous: Thermocouple,Wire,TYPE-K,20-GAUGE, High Temp Glass Braid Insulation, 100-ft,Spool  |  Next: Thermocouple,Wire,TYPE-K,20-GAUGE,Glass Braid, 100-ft Spool (K20-1-304)