Pressure Release Aluminum Seals, 20 mm, Alumnimun Faced Silicone Septa, 100/CS

YO-08917-13
Loading price...

Call for availability.
Qty

  • 20 mm crimp closure with liner for headspace vials
  • Score lines allow for internal pressure release
  • Choice of three liner options
These seals are special crimp closures with bridges and scorelines in the alumninum seal. This desing is an added safety feature, allowing the internal pressure to be released when 3.0±0.5 bar has been exceeded. The seals come with PTFE® faced silicone, PTFE® faced grey molded butyl, or aluminum faced silicone liners. They are offered in packs of 100.
Product Type Accessory
Dimensions (H (mm)) 20
Dimensions (" H) 0.8125
Brand Wheaton





Technical Resources
 
Related Products for Pressure Release Aluminum Seals, 20 mm, Alumnimun Faced Silicone Septa, 100/CS
Image
  Product Detail
SKU

Pressure Release Aluminum Seals, 20 mm, PTFE/Gray Butyl Septa, 100/CS (W224216)

Category: Headspace Vials
Description: WHEATON Headspace Pressure Release Seals, 20 mm
Brand: Wheaton


Pressure Release Aluminum Seals, 20 mm, PTFE/Silicone Septa, 100/CS (W224215)

Category: Headspace Vials
Description: WHEATON Headspace Pressure Release Seals, 20 mm
Brand: Wheaton


10 mL Headspace Vial with 20 mm Aluminum Seal Convenience Pack, Aluminum Faced Silicone Septa, 100/CS

Category: Headspace Vials
Description: WHEATON Headspace Vial Convenience Packs
Brand: Wheaton


20 mL Headspace Vial with 20 mm Aluminum Seal Convenience Pack, Aluminum Faced Silicone Septa, 100/CS

Category: Headspace Vials
Description: WHEATON Headspace Vial Convenience Packs
Brand: Wheaton


10 mL Headspace Vial with 20 mm Aluminum Seal Convenience Pack, PTFE/Gray Butyl Septa, 100/CS

Category: Headspace Vials
Description: WHEATON Headspace Vial Convenience Packs
Brand: Wheaton


20 mL Headspace Vial with 20 mm Aluminum Seal Convenience Pack, PTFE/Gray Butyl Septa, 100/CS

Category: Headspace Vials
Description: WHEATON Headspace Vial Convenience Packs
Brand: Wheaton


10 mL Headspace Vial with 20 mm Aluminum Seal Convenience Pack, PTFE/Silicone Septa, 100/CS

Category: Headspace Vials
Description: WHEATON Headspace Vial Convenience Packs
Brand: Wheaton


20 mL Headspace Vial with 20 mm Aluminum Seal Convenience Pack, PTFE/Silicone Septa, 100/CS

Category: Headspace Vials
Description: WHEATON Headspace Vial Convenience Packs
Brand: Wheaton


Comb for Cole-Parmer Horizontal Mid-Size Gel System; 10 Wells, 2.0 mm Thick

Category: Combs for Gel Electrophoresis Systems
Description: 2.0-mm Combs for Cole-Parmer Horizontal Mid-Size Gel Systems
Brand: Cole-Parmer


Comb for Cole-Parmer Horizontal Mid-Size Gel System; 13 Wells, 2.0 mm Thick

Category: Combs for Gel Electrophoresis Systems
Description: 2.0-mm Combs for Cole-Parmer Horizontal Mid-Size Gel Systems
Brand: Cole-Parmer


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews

Pressure Release Aluminum Seals, 20 mm, Alumnimun Faced Silicone Septa, 100/CS
Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
Popularity |  Favorites |  Title |  Price |  Part Number |  Category
Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

Previous: Pressure Regulator, 0 to 125 psig, 20 cfm Capacity (R262)  |  Next: Pressure Release Aluminum Seals, 20 mm, PTFE/Gray Butyl Septa, 100/CS (W224216)