3 ft XVS Ventilation Station, 31-3/4" working height (YO-09100-42)

YO-09100-42
Loading price...

for availability.
Qty

  • Low air-flow technology for motion-sensitive operations
These sophisticated enclosures for balance usage and other low air-flow operations combine five air-flow components to produce a safe working environment without compromising the integrity of your manipulations. Volatile substances are handled without air-borne exposure to powders, sublimates, and fumes. Cabinet design also minimizes electrostatic effects and vibration to enable precise weighing results while eliminating the need for repeated enclosure clean-ups. Exhaust air to outside or return air to room through FilterMate Portable Exhauster.

Durable enclosures are constructed of epoxy-coated steel and aluminum for maximum resistance to corrosion and abrasion. Tempered safety glass sides, top, and front sash offer excellent visibility, ambient light, and protection. Glass is preferred over acrylic for optical clarity and resistance to solvent-induced hazing and marring. Ergonomic 20° angled sash operates glare-free with an 8” opening and pivots up to lock in position for 20”-clearance loading. Design and construction create unified resistance to vibration, electrostatic charges, and fire. Two utility ports for cords, cables, and tubing.

Select 22” or 31-1/4” enclosure height. All models require a remote blower or FilterMate Portable Exhauster, a work surface (See Accessories), and a supporting base.

XVS Ventilation Stations provide the same operating environment as XPert Balance Enclosures. Recommended for applications where airflow velocity is assured, e.g. with a nearby dedicated FilterMate unit or for non-critical outside exhaust applications.
Product Type Vented Enclosures
Interior dimensions 23 in
Interior dimensions (" W) 34.8
Interior dimensions (" H) 31.3
Interior dimensions (" D) 23
Exterior Dimensions (" W) 36
Exterior Dimensions (" H) 32
Exterior Dimensions (" D) 28.875
Brand Labconco
Manufacturer number 4863030

Accessories
Qty/Price
Availability

EACH

for availability.

EACH

for availability.

EACH

for availability.

EACH

for availability.

EACH

for availability.

EACH

for availability.

EACH

for availability.

EACH

for availability.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Related Products for 3 ft XVS Ventilation Station, 31-3/4" working height (4863030)
    Image
      Product Detail
    SKU

    2 ft XVS Ventilation Station, 31-3/4" working height (4862030)

    Category: Laminar Flow Enclosures
    Description: Labconco XVS Ventilation Stations
    Brand: Labconco
    Model Number: 4862030


    4 ft XVS Ventilation Station, 31-3/4" working height (4864030)

    Category: Laminar Flow Enclosures
    Description: Labconco XVS Ventilation Stations
    Brand: Labconco
    Model Number: 4864030


    3 ft XVS Ventilation Station, 22" working height (4863010)

    Category: Laminar Flow Enclosures
    Description: Labconco XVS Ventilation Stations
    Brand: Labconco
    Model Number: 4863010


    4 ft XVS Ventilation Station, 22" working height (4864010)

    Category: Laminar Flow Enclosures
    Description: Labconco XVS Ventilation Stations
    Brand: Labconco
    Model Number: 4864010


    2 ft XVS Ventilation Station, 22" working height (4862010)

    Category: Laminar Flow Enclosures
    Description: Labconco XVS Ventilation Stations
    Brand: Labconco
    Model Number: 4862010


    High-accuracy pressure transmitters with 3-ft cable, stripped ends; 1/2" NPT(F) conduit, 0 to 6000 psia

    Category: High-Accuracy Pressure Transmitters
    Description: Transmitters With 3-ft Cable
    Brand: Cole-Parmer
    Model Number: 2600BGH600233DB


    High-accuracy pressure transmitters with 3-ft cable, stripped ends; 1/2" NPT(F) conduit, 0 to 15 psia (2600BAF150233DB)

    Category: High-Accuracy Pressure Transmitters
    Description: Transmitters With 3-ft Cable
    Brand: Cole-Parmer
    Model Number: 2600BAF150233DB


    High-accuracy pressure transmitters with 3-ft cable, stripped ends; 1/2" NPT(F) conduit, 0 to 7.5 psia

    Category: High-Accuracy Pressure Transmitters
    Description: Transmitters With 3-ft Cable
    Brand: Cole-Parmer
    Model Number: 2600BGF150233DB001


    High-accuracy pressure transmitters with 3-ft cable, stripped ends; 1/2" NPT(F) conduit, 0 to 15 psia (2600BGF150233DB)

    Category: High-Accuracy Pressure Transmitters
    Description: Transmitters With 3-ft Cable
    Brand: Cole-Parmer
    Model Number: 2600BGF150233DB


    High-accuracy pressure transmitters with 3-ft cable, stripped ends; 1/2" NPT(F) conduit, 0 to 30 psia

    Category: High-Accuracy Pressure Transmitters
    Description: Transmitters With 3-ft Cable
    Brand: Cole-Parmer
    Model Number: 2600BGF300233DB


    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews