Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  Drum and Pail Heaters   

3" wide flexible drum heater, 55 gallon, 1000 watt, 240 VAC, 70-425de (YO-09200-32)

YO-09200-32
Loading price...

Discontinued
Qty

  • Wrap around drums to maintain temperature or viscosity
  • Built-in thermostat provides adjustable temperature control
  • For use with metal drums
These electric heaters combine adjustable temperature control with a variable power output selector. The power output selector provides three wattage levels for a given thermostat setting and voltage rating. High-wattage levels heats drum or pail to set temperature quickly. Medium- and low-wattage levels allow closer temperature control around set point with minimal overshoot. A pilot light indicates when the heating element is activated.
Choose from two thermostate ranges: low (60 to 250ºF). Temperature detector is located on the outside of the drum or pail away from the active heating element. All heaters come with a spring-loaded toggle clamp for a snug fit.
Product Type Drum
Min temperature (º F) 70
Min temperature (º C) 21
Max temperature (º C) 87
Diameter 21.5 in to 23.5 in
Watts 1000
Power (VAC) 240
Drum Size (gal.) 55
Max temperature (º F) 190
Drum Type Metal
Brand Cole-Parmer
Manufacturer number SR4317
Model SR4317





Technical Resources
 
Related Products for 3" wide flexible drum heater, 55 gallon, 1000 watt, 240 VAC, 70-425de (YO-09200-32)
Image
  Product Detail
SKU

3" wide flexible drum heater, 55 gallon, 1000 watt, 120 VAC, 70-425de (YO-09200-30)

Category: Drum and Pail Heaters
Description: Cole-Parmer® Flexible Drum Heaters with Thermostat
Brand: Cole-Parmer


9 1/2" wide flexible drum heater, 55 gallon, 1500 watt, 240 VAC, 70-19 (YO-09203-32)

Category: Drum and Pail Heaters
Description: Cole-Parmer® Flexible Drum Heaters with Thermostat
Brand: Cole-Parmer


3" wide flexible drum heater, 5 gallon, 300 watt, 120 VAC, 70-425° (YO-09200-00)

Category: Drum and Pail Heaters
Description: Cole-Parmer® Flexible Drum Heaters with Thermostat
Brand: Cole-Parmer


3" wide flexible drum heater, 15 gallon, 500 watt, 120 VAC, 70-425deg (YO-09200-10)

Category: Drum and Pail Heaters
Description: Cole-Parmer® Flexible Drum Heaters with Thermostat
Brand: Cole-Parmer


3" wide flexible drum heater, 30 gallon, 750 watt, 120 VAC, 70-425deg (YO-09200-20)

Category: Drum and Pail Heaters
Description: Cole-Parmer® Flexible Drum Heaters with Thermostat
Brand: Cole-Parmer


9 1/2" wide flexible drum heater, 55 gallon, 750 watt, 240 VAC, 70-140 (YO-09203-36)

Category: Drum and Pail Heaters
Description: Cole-Parmer® Flexible Drum Heaters with Thermostat
Brand: Cole-Parmer


9 1/2" wide flexible drum heater, 5 gallon, 1000 watt, 120 VAC, 70-190 (YO-09203-00)

Category: Drum and Pail Heaters
Description: Cole-Parmer® Flexible Drum Heaters with Thermostat
Brand: Cole-Parmer


9 1/2" wide flexible drum heater, 15 gallon, 1000 watt, 120 VAC, 70-19 (YO-09203-10)

Category: Drum and Pail Heaters
Description: Cole-Parmer® Flexible Drum Heaters with Thermostat
Brand: Cole-Parmer


9 1/2" wide flexible drum heater, 55 gallon, 1500 watt, 120 VAC, 70-19 (YO-09203-30)

Category: Drum and Pail Heaters
Description: Cole-Parmer® Flexible Drum Heaters with Thermostat
Brand: Cole-Parmer


9 1/2" wide flexible drum heater, 55 gallon, 750 watt, 120 VAC, 70-140 (YO-09203-34)

Category: Drum and Pail Heaters
Description: Cole-Parmer® Flexible Drum Heaters with Thermostat
Brand: Cole-Parmer


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews