Home  >  Drum Heaters >
  

Pail heater, 5-gallon, 200 to 400°F, 1500 watts,120 VAC

YO-09399-60
Loading price...

Call for availability.
Qty

    Fifty-five gallon pail heaters have a 6-ft, three-wire cord with standard grounded plug.
    Product Type Bucket
    Heater Width (in.) 3
    Min temperature (º C) 93
    Min temperature (º F) 200
    Max temperature (º C) 204
    Diameter 11.25 in
    Watts 1500
    Power (VAC) 120
    Power (Amps) 12.5
    Max temperature (º F) 400
    Drum Size (gal.) 5
    Drum Type Metal
    Model TRX-5-H/R
    Brand Ogden
    Manufacturer number TRX-5-H/R





    Technical Resources
     
    Related Products for Pail heater, 5-gallon, 200 to 400°F, 1500 watts,120 VAC
    Image
      Product Detail
    SKU

    Drum heater, 55-gallon, 200 to 400°F, 2000 watts, 120 VAC

    Category: Drum Heaters
    Description: Metal Band Drum Heaters
    Brand: Ogden
    Model Number: TRX-55-H/R-115V


    Pail heater, 5-gallon, 60 to 250°F, 1500 watts,120 VAC

    Category: Drum Heaters
    Description: Metal Band Pail Heaters
    Brand: Ogden
    Model Number: TRX-5-L/R


    Drum heater, 55-gallon, 200 to 400°F, 3000 watts, 240 VAC

    Category: Drum Heaters
    Description: Metal Band Drum Heaters
    Brand: Ogden
    Model Number: TRX-55-H/R-220V


    9 1/2" wide flexible drum heater, 55 gallon, 1500 watt, 120 VAC, 70-190°F for metal drums

    Category: Drum and Pail Heaters
    Description: Cole-Parmer® Flexible Drum Heaters with Thermostat
    Brand: Cole-Parmer
    Model Number: SR4320


    Drum heater, 55-gallon, 60 to 250°F, 2000 watts, 120 VAC

    Category: Drum Heaters
    Description: Metal Band Drum Heaters
    Brand: Ogden
    Model Number: TRX-55-L/R-115V


    3" wide flexible drum heater, 5 gallon, 300 watt, 120 VAC, 70-425°F for metal drums

    Category: Drum and Pail Heaters
    Description: Cole-Parmer® Flexible Drum Heaters with Thermostat
    Brand: Cole-Parmer
    Model Number: SR4335


    9 1/2" wide flexible drum heater, 5 gallon, 1000 watt, 120 VAC, 70-190°F for metal drums

    Category: Drum and Pail Heaters
    Description: Cole-Parmer® Flexible Drum Heaters with Thermostat
    Brand: Cole-Parmer
    Model Number: SR4337


    9 1/2" wide flexible drum heater, 5 gallon, 300 watt, 120 VAC, 70-140°F for plastic drums

    Category: Drum and Pail Heaters
    Description: Cole-Parmer® Flexible Drum Heaters with Thermostat
    Brand: Cole-Parmer
    Model Number: SR4340


    3" wide flexible drum heater, 15 gallon, 500 watt, 120 VAC, 70-425°F for metal drums

    Category: Drum and Pail Heaters
    Description: Cole-Parmer® Flexible Drum Heaters with Thermostat
    Brand: Cole-Parmer
    Model Number: SR4330


    3" wide flexible drum heater, 30 gallon, 750 watt, 120 VAC, 70-425°F for metal drums

    Category: Drum and Pail Heaters
    Description: Cole-Parmer® Flexible Drum Heaters with Thermostat
    Brand: Cole-Parmer
    Model Number: SR4326


    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
    Questions and Answers
    Product Reviews

    Pail heater, 5-gallon, 200 to 400°F, 1500 watts,120 VAC
    Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
    Popularity |  Favorites |  Title |  Price |  Part Number |  Category
    Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

    Previous: Padlock Shelf Rack (KCC716)  |  Next: Pail heater, 5-gallon, 60 to 250°F, 1500 watts,120 VAC