Subtotal =  
Items =  
View Cart
Welcome
Home  >  Cole-Parmer Symmetry Portable Balances   

Cole-Parmer Symmetry ED Portable Balance, 2000g x 0.1g, 115VAC

YO-10000-05
Loading price...

Call for availability.
Qty

  • Easy-to-use three-button keypad for straightforward weighing applications
  • Stainless steel weighing platform
  • Low battery and zero indicators
  • Clear backlit LCD provides quick viewing of results
  • Automatic shut-off and back light on/off
  • Multiple weighing units; g, oz, ct, kg, and lb
Cole-Parmer's economical portable balance is designed for a wide variety of basic weighing applications. All models feature grams, carats, and ounces weighing units; 1200 gram capacity models and higher feature kilogram and pounds. Auto power off conserves battery power when weighing in the field. Easily adjustable leveling feet provide quick adjustments to balance height.

What's Included:
AC power adapter with 6-ft (1.8 m) cord and plug
Product Type Portable Balances
Auto shutoff Yes
Calibration External
Capacity (g) 2000
Capacity (oz) 70.5
Housing dimensions 19.7 x 7.3 x 24.8 cm
Dimensions (" W) 7-3/4
Dimensions (" H) 2-7/8
Dimensions (" D) 9-3/4
Pan size (dia) 5" (12.7 cm)
Readability (g) 0.1
Linearity (g) ±0.1
Repeatability (g) ±0.1
Weighing units g, ct, oz, dwt, kg, lb
Power (VAC) 115
Battery 6 AA batteries (not included)
Stability Indicator Yes
Brand Symmetry

Accessories
Qty/Price
Availability

EACH

Call for availability.
Related products
Qty/Price
Availability

EACH
Usually ships in 14 days or sooner.
Calibrations
Qty/Price
Availability

EACH
Usually ships in 21 days.




Technical Resources
 
Related Products for Cole-Parmer Symmetry ED Portable Balance, 2000g x 0.1g, 115VAC
Image
  Product Detail
SKU

Cole-Parmer Symmetry ED Portable Balance, 2000g x 0.1g, 220VAC

Category: Cole-Parmer Symmetry Portable Balances
Description: Cole-Parmer Symmetry ED Portable Balances
Brand: Symmetry


Cole-Parmer Symmetry ED Portable Balance, 150g x 0.02g, 115VAC

Category: Cole-Parmer Symmetry Portable Balances
Description: Cole-Parmer Symmetry ED Portable Balances
Brand: Symmetry


Cole-Parmer Symmetry ED Portable Balance, 300g x 0.1g, 115VAC

Category: Cole-Parmer Symmetry Portable Balances
Description: Cole-Parmer Symmetry ED Portable Balances
Brand: Symmetry


Cole-Parmer Symmetry ED Portable Balance, 500g x 0.1g, 115VAC

Category: Cole-Parmer Symmetry Portable Balances
Description: Cole-Parmer Symmetry ED Portable Balances
Brand: Symmetry


Cole-Parmer Symmetry ED Portable Balance, 1200g x 0.1g, 115VAC

Category: Cole-Parmer Symmetry Portable Balances
Description: Cole-Parmer Symmetry ED Portable Balances
Brand: Symmetry


Cole-Parmer Symmetry ED Portable Balance, 4000g x 1.0 g, 115VAC

Category: Cole-Parmer Symmetry Portable Balances
Description: Cole-Parmer Symmetry ED Portable Balances
Brand: Symmetry


Cole-Parmer Symmetry ED Portable Balance, 150g x 0.01g, 220VAC

Category: Cole-Parmer Symmetry Portable Balances
Description: Cole-Parmer Symmetry ED Portable Balances
Brand: Symmetry


Cole-Parmer Symmetry ED Portable Balance, 300g x 0.1g, 220VAC

Category: Cole-Parmer Symmetry Portable Balances
Description: Cole-Parmer Symmetry ED Portable Balances
Brand: Symmetry


Cole-Parmer Symmetry ED Portable Balance, 500g x 0.1g, 220VAC

Category: Cole-Parmer Symmetry Portable Balances
Description: Cole-Parmer Symmetry ED Portable Balances
Brand: Symmetry


Cole-Parmer Symmetry ED Portable Balance, 1200g x 0.1g, 220VAC

Category: Cole-Parmer Symmetry Portable Balances
Description: Cole-Parmer Symmetry ED Portable Balances
Brand: Symmetry


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought