Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  Sterilizers   

Market Forge 16" Sterilmatic Benchtop Sterilizer, Standard, Set Temper (YO-10775-05)

YO-10775-05
Loading price...

Call for availability.
Qty

  • Fast preheat time—reaches 121°C (250°F) in less than 10 minutes
  • Heating elements on the outside of the sterilizer chamber never come in contact with water
These benchtop sterilizers are ideal for steam sterilization of wrapped or unwrapped dressings, labware, and liquids. Choose from the standard sterilizer with sterilizing temperature set at 121°C (250°F) or the laboratory sterilizer with an adjustable sterilizing temperature from 110 to 121°C (230 to 250°F).
Safety features include a door that locks until steam pressure is completely relieved from the chamber and low water-level cut-off. All models are rated for four-wire, three-phase operation. Sterilizer chambers are ASME-approved. Optional stainless steel stand, perforated tray, and basket sold separately.
Product Type Sterilizers
Capacity (cu ft) 3
Reservoir capacity (Liters) 5.7
Average cycle time 12 minutes (cold)
Chamber size (" D) 26
Chamber size (" Dia) 16
Chamber size (cm) 66 D x 40.6 dia
Max temperature (º C) 121
Max temperature (º F) 250
Dimensions (" W) 18-3/4
Dimensions (" H) 29
Dimensions (" D) 31
Dimensions (cm) 47.6 W x 73.7 H x 78.7 D cm
Timer range 0 - 60 mins
Power (VAC) 220/380
Power (Hz) 50
Power (Amps) 26
Chamber construction Aluminum
Display Dial gauge
Max psi 15
Manufacturer number 95-2902, 220/380
Brand Market Forge

Accessories
Qty/Price
Availability

EACH

Call for availability.

EACH

Call for availability.

EACH

Call for availability.




Technical Resources
 
Related Products for Market Forge 16" Sterilmatic Benchtop Sterilizer, Standard, Set Temper (YO-10775-05)
Image
  Product Detail
SKU

Market Forge 16" Sterilmatic Benchtop Sterilizer, Standard, Set Temper (YO-10775-00)

Category: Sterilizers
Description: Market Forge 16" Sterilmatic Benchtop Sterilizers
Brand: Market Forge


Market Forge 16" Sterilmatic Benchtop Sterilizer, Adjustable Temperatu (YO-10775-10)

Category: Sterilizers
Description: Market Forge 16" Sterilmatic Benchtop Sterilizers
Brand: Market Forge


Market Forge 16" Sterilmatic Benchtop Sterilizer, Adjustable Temperatu (YO-10775-15)

Category: Sterilizers
Description: Market Forge 16" Sterilmatic Benchtop Sterilizers
Brand: Market Forge


Thermo Scientific SPECTRONIC™ standards, set of 10 (333150-000)

Category: Calibration Products and Standards
Description: Thermo Scientific SPECTRONIC™ Standards Set for Visible Light Spectroscopy
Brand: Thermo Scientific
Model Number: 333150-000


Dry Glass Bead Sterilizer, 3" D x 1-3/4" dia sterilizing well; 220 VAC (YO-10779-05)

Category: Sterilizers
Description: Dry Glass Bead Sterilizers
Brand: Cole-Parmer


Compression Union, 1/16" x 5/8", Stainless Steel, Each (YO-30486-05)

Category: Straight Union Connectors
Description: Straight unions
Brand: Parker Hannifin


Thermo Scientific Nunc™ Lab-Tek Sterile Petri Dishes, PS, Standard, (YO-14007-05)

Category: Petri Dishes and Contact Plates
Description: Thermo Scientific Nunc Lab-Tek Sterile Petri Dishes, PS
Brand: Thermo Scientific Nunc


Sterile silicone venting closure (YO-06299-00)

Category: Stoppers
Description: Sterile Venting Closures, Silicone
Brand: Cole-Parmer


Solid Basket for Yamato Vertical Loading Sterilizers f/10770-series (YO-10770-51)

Category: Yamato Vertical-Loading Laboratory Autoclaves
Description: Yamato Vertical-Loading Sterilizer Baskets
Brand: Yamato


Solid Basket for Yamato Vertical Loading Sterilizers f/10771-series (YO-10771-51)

Category: Yamato Vertical-Loading Laboratory Autoclaves
Description: Yamato Vertical-Loading Sterilizer Baskets
Brand: Yamato


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews