Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  Sterilizers   

Market Forge 16" Sterilmatic Benchtop Sterilizer, Adjustable Temperatu (YO-10775-10)

YO-10775-10
Loading price...

Call for availability.
Qty

  • Fast preheat time—reaches 121°C (250°F) in less than 10 minutes
  • Heating elements on the outside of the sterilizer chamber never come in contact with water
These benchtop sterilizers are ideal for steam sterilization of wrapped or unwrapped dressings, labware, and liquids. Choose from the standard sterilizer with sterilizing temperature set at 121°C (250°F) or the laboratory sterilizer with an adjustable sterilizing temperature from 110 to 121°C (230 to 250°F).
Safety features include a door that locks until steam pressure is completely relieved from the chamber and low water-level cut-off. All models are rated for four-wire, three-phase operation. Sterilizer chambers are ASME-approved. Optional stainless steel stand, perforated tray, and basket sold separately.
Product Type Sterilizers
Capacity (cu ft) 3
Reservoir capacity (Liters) 5.7
Average cycle time 12 minutes (cold)
Chamber size (" D) 26
Chamber size (" Dia) 16
Chamber size (cm) 66 D x 40.6 dia
Max temperature (º C) 121
Min temperature (º C) 110
Min temperature (º F) 230
Max temperature (º F) 250
Dimensions (" W) 18-3/4
Dimensions (" H) 29
Dimensions (" D) 31
Dimensions (cm) 47.6 W x 73.7 H x 78.7 D cm
Timer range 0 - 60 mins
Power (VAC) 208/240
Power (Hz) 60
Power (Amps) 30
Chamber construction Aluminum
Display Dial gauge
Max psi 8
Manufacturer number 95-3441
Brand Market Forge

Accessories
Qty/Price
Availability

EACH

Call for availability.

EACH

Call for availability.

EACH

Call for availability.




Technical Resources
 
Related Products for Market Forge 16" Sterilmatic Benchtop Sterilizer, Adjustable Temperatu (YO-10775-10)
Image
  Product Detail
SKU

Market Forge 16" Sterilmatic Benchtop Sterilizer, Adjustable Temperatu (YO-10775-15)

Category: Sterilizers
Description: Market Forge 16" Sterilmatic Benchtop Sterilizers
Brand: Market Forge


Market Forge 16" Sterilmatic Benchtop Sterilizer, Standard, Set Temper (YO-10775-00)

Category: Sterilizers
Description: Market Forge 16" Sterilmatic Benchtop Sterilizers
Brand: Market Forge


Market Forge 16" Sterilmatic Benchtop Sterilizer, Standard, Set Temper (YO-10775-05)

Category: Sterilizers
Description: Market Forge 16" Sterilmatic Benchtop Sterilizers
Brand: Market Forge


Ismatec™ compact analog pump, 2 channels, 1.6 to 160 rpm, 0.004 to (YO-78016-10)

Category: Ismatec Compact Multichannel Pumps
Description: Ismatec Variable-Speed Pumps
Brand: Ismatec


Polypropylene dual-blade paddle assembly; 5/16" x 13-13/16"L, 1-5/8" p (YO-06367-10)

Category: Plastic Mixing Paddle Assemblies
Description: Fixed, Dual-Blade Paddle Assembly
Brand: Cole-Parmer


343 gal. sterile single-use tank liner 10/pk (YO-06310-16)

Category: Tanks and Drums
Description: Sterile Single-Use Tank Liners
Brand: Cole-Parmer


148 gal. sterile single-use tank liner 10/pk (YO-06310-10)

Category: Tanks and Drums
Description: Sterile Single-Use Tank Liners
Brand: Guaranteed In Stock Program


198 gal. sterile single-use tank liner 10/pk (YO-06310-12)

Category: Tanks and Drums
Description: Sterile Single-Use Tank Liners
Brand: Cole-Parmer


264 gal. sterile single-use tank liner 10/pk (YO-06310-14)

Category: Tanks and Drums
Description: Sterile Single-Use Tank Liners
Brand: Cole-Parmer


Media Bag, Sterile, 500 mL, 2 Ports 10/PK

Category: Sterile Media Bags, with 2 ports, end dispense
Description: Sterile Media Bags, with 1/4" Quick Connect Insert, 1/8" Female Luer Lock
Brand: Cole-Parmer
Model Number: SH30662.14


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews