Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  Sterilizers   

Tuttnauer/ Heidolph Brinkmann Tabletop Autoclave, Digital 2.8 cu ft, 2 (23210606)

YO-10780-10
Loading price...

  • Offer fast, safe, dependable steam sterilization for your lab
  • Sterilize liquids, media, instruments, glassware, clothing, or waste
  • Models available with printer to meet GLP requirements
  • No plumbing or hard-wiring required
These compact benchtop autoclaves are extremely versatile, offering analog or electronic controls and providing a safe and convenient method for the sterilization of solids and liquids. Both analog and electronic models feature 316 stainless steel sterilization chambers and removable trays that resist corrosion. The continuous pressure purge helps eliminate cool air pockets within the chamber, ensuring thorough, even sterilization. A heatinsulated door with double-locking feature prevents opening while the chamber is under pressure to help minimize dangers to lab personnel. All models feature over-temperature cutoff, over-pressure valve, and a low-water level alarm which helps prevent damage to heating elements by signaling the need to refill the reservoir. A drying cycle helps prevent rusting of delicate instruments and helps dry clothing or absorbent materials.
What's Included:
ASME-certified chamber, stainless steel trays, drain tube, and 6-ft power cord.
Product Type Sterilizer
Capacity (cu ft) 2.8
Reservoir capacity (Liters) 6
Chamber size (" D) 27
Chamber size (" Dia) 15
Max temperature (º C) 134
Min temperature (º C) 100
Min temperature (º F) 212
Max temperature (º F) 273
Dimensions (" W) 34
Dimensions (" H) 21
Dimensions (" D) 26
Timer range 3 - 99 mins
Power (VAC) 220
Power (Hz) 50/60
Power (Amps) 13
Power (watts) 2700
Chamber construction Stainless Steel
Display LED
Max psi 40
Shelves 2
Manufacturer number 23210606
Brand Brinkmann
Model 23210606





Technical Resources
 
Related Products for Tuttnauer/ Heidolph Brinkmann Tabletop Autoclave, Digital 2.8 cu ft, 2 (23210606)
Image
  Product Detail
SKU

Tuttnauer/ Heidolph Brinkmann Tabletop Autoclave, Digital 0.7 cu ft, 2 (23210258)

Category: Sterilizing Equipment
Description: Heidolph Tabletop Autoclaves
Brand: Heidolph
Model Number: 23210258


Tuttnauer/ Heidolph Brinkmann Tabletop Autoclave, Digital 0.8 cu ft, 2 (23210452)

Category: Sterilizing Equipment
Description: Heidolph Tabletop Autoclaves
Brand: Heidolph
Model Number: 23210452


Tuttnauer/ Heidolph Brinkmann Tabletop Autoclave, Digital 0.7 cu ft, 1 (23210207)

Category: Sterilizing Equipment
Description: Heidolph Tabletop Autoclaves
Brand: Heidolph
Model Number: 23210207


Tuttnauer/ Heidolph Brinkmann Tabletop Autoclave, Digital 0.8 cu ft, 1 (23210401)

Category: Sterilizing Equipment
Description: Heidolph Tabletop Autoclaves
Brand: Heidolph
Model Number: 23210401


Tuttnauer/ Heidolph Brinkmann Tabletop Autoclave, Digital with Printer (23210410)

Category: Sterilizers
Description: Heidolph Tabletop Autoclaves
Brand: Brinkmann
Model Number: 23210410


Tuttnauer/ Heidolph Brinkmann Tabletop Autoclave, Digital with Printer (23210461)

Category: Sterilizing Equipment
Description: Heidolph Tabletop Autoclaves
Brand: Heidolph
Model Number: 23210461


Tuttnauer/ Heidolph Brinkmann Tabletop Autoclave, Digital with Printer (23210568)

Category: Sterilizing Equipment
Description: Heidolph Tabletop Autoclaves
Brand: Heidolph
Model Number: 23210568


Tuttnauer/ Heidolph Brinkmann Tabletop Autoclave, Analog, 0.7 cu ft, 2 (23210151)

Category: Sterilizing Equipment
Description: Heidolph Tabletop Autoclaves
Brand: Heidolph
Model Number: 23210151


Tuttnauer/ Heidolph Brinkmann Tabletop Autoclave, Analog 0.7 cu ft, 12 (23210100)

Category: Sterilizing Equipment
Description: Heidolph Tabletop Autoclaves
Brand: Heidolph
Model Number: 23210100


Tuttnauer/ Heidolph Brinkmann Tabletop Autoclave, Analog 0.8 cu ft, 12 (23210304)

Category: Sterilizing Equipment
Description: Heidolph Tabletop Autoclaves
Brand: Heidolph
Model Number: 23210304


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews