Subtotal =  
Items =  
View Cart
Welcome
Home  >  Calibrators   

Pneumatic pump & vacuum, 600 psi to -28 in Hg

YO-68454-30
Loading price...

Call for availability.
Qty

  • Hand-held pressure or vacuum generation
  • Low-cost way to verify performance of pressure instrumentation
  • Rugged and reliable design
  • Fine adjustment control
  • The most efficient pumps available
These pumps are ideal for use with electronic calibrators, digital indicators, analog gauges, pressure transmitters, transducers, relief valves, or similar instrumentation.

The rugged and reliable design of these pumps and the fine adjustment controls added to their design provides a low cost way to verify the performance of pressure instrumentation. Pumps can be purchased independently, or in a kit including carrying case, NPT adapters, seals and hoses.

The SHTP1 hydraulic pump is currently the only hand pump capable of generating pressure up to 15,000 psi, utilizing hydraulic oil, Skydrol or distilled water. The pump includes a unique high pressure or priming selector on the scissor action pump mechanism, making pressure generation above 5,000 psi easier.

The STP1 pneumatic pump generates pressure to 600 psi and vacuum to 28”Hg on the same unit. Made with no plastic parts these pumps are designed to endure harsh environments unlike our competitor’s disposable models.

The SLTP1 pneumatic pump also acts as a dual source of pressure and vacuum over smaller ranges making very fine adjustments easier. The SLTP1 range is 25”Hg vacuum to 30 psi, with 0.00145 psi sensitivity.
Product Type Calibration Pumps
Brand SI Pressure Instruments
Model TP1-40
Manufacturer number TP1-40

Accessories
Qty/Price
Availability
Npt Fitting
YO-68454-27

EACH

Call for availability.




Technical Resources
 
Related Products for Pneumatic pump & vacuum, 600 psi to -28 in Hg
Image
  Product Detail
SKU

Pneumatic Pressure and Vacuum Pump, 0-600 PSI; 0-28.5" Hg

Category: Calibrators
Description: GE Druck Pneumatic Pressure and Vacuum Pump
Brand: Druck
Model Number: PV211 104


Pump/Vacuum Kit 60

Category: Calibrators
Description: GE (SI Pressure Instruments) TP1 Pneumatic Pumps
Brand: SI Pressure Instruments
Model Number: TP1-40-K


PUMP, VACUUM PUMP WITH BRUSHLESS DC MOTOR, 1.5 LPM, 12 VDC, GAS ONLY,

Category: Compact/OEM Vacuum Pumps
Description: Single Head Miniature Diaphragm Pumps
Brand: Cole-Parmer


PUMP, VACUUM PUMP WITH BRUSHLESS DC MOTOR, 1.5 LPM, 24 VDC, GAS ONLY,

Category: Compact/OEM Vacuum Pumps
Description: Single Head Miniature Diaphragm Pumps
Brand: Cole-Parmer


PUMP, VACUUM PUMP WITH BRUSHLESS DC MOTOR, 2.5 LPM, 12 VDC, GAS ONLY,

Category: Compact/OEM Vacuum Pumps
Description: Single Head Miniature Diaphragm Pumps
Brand: Cole-Parmer


PUMP, VACUUM PUMP WITH BRUSHLESS DC MOTOR, 2.5 LPM, 24 VDC, GAS ONLY,

Category: Compact/OEM Vacuum Pumps
Description: Single Head Miniature Diaphragm Pumps
Brand: Cole-Parmer


Pump, Vacuum Pump, Rotary Vane, 1.5 CFM, 110VAC, 2 Stage Pump (UVP1.5-110)

Category: Rotary Vane Vacuum/Compressor Pumps
Description: Economical Rotary Vane Pumps
Brand: Cole-Parmer
Model Number: UVP1.5-110


Pump, Vacuum Pump, Rotary Vane, 1.5 CFM, 220VAC, 2 Stage Pump (UVP1.5-220)

Category: Rotary Vane Vacuum/Compressor Pumps
Description: Economical Rotary Vane Pumps
Brand: Cole-Parmer
Model Number: UVP1.5-220


Pump, Vacuum Pump, Rotary Vane, 6.0 CFM, 115/220 VAC, 2 Stage (HVP6)

Category: Rotary Vane Vacuum/Compressor Pumps
Description: Economical Rotary Vane Pumps
Brand: Cole-Parmer
Model Number: HVP6


Pump, Vacuum Pump, Rotary Vane, 8.0 CFM, 115/220 VAC, 2 Stage (HVP8)

Category: Rotary Vane Vacuum/Compressor Pumps
Description: Economical Rotary Vane Pumps
Brand: Cole-Parmer
Model Number: HVP8


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought