Ohaus Adventurer Pro Toploading Balance, 8100 g x 0.1 g, 115 VAC

YO-11018-12
Loading price...

Usually ships in 14 days or sooner.
Qty

  • The most complete balance in its class!
  • SmarText™ software guides users through application use and balance setup
  • QuadraStance™ design provides superior footprint stability
  • RS-232 interface allows connection to a PC or printer
Since its introduction, the Ohaus Adventurer Pro has established itself as the industry’s most versatile balance— it counts, it sums, it holds and it delivers traceable results.
Users frustrated by navigating tight spaces will welcome the frameless, flip-top draft shield featured on analytical and high precision models. Designed without a top rail for the glass doors, the draft shield allows easy access into the weighing chamber, helps to eliminate spillage, and reduces waste. To help avoid contamination, all doors, including the front and back glass panels, are easy to remove, and replace. The stainless steel bottom is fast and easy to clean.

Ohaus’ Smart Text balance software utilizes text prompts to guide users through application use and balance setup.

What's Included:
AC power adapter with 6-ft (1.8 m) power cord, weigh below hook, security bracket, and protective cover
Product Type Toploading Balance
Calibration External
Capacity (g) 8100
Capacity (oz) 285.7
Housing dimensions 7-1/2" W x 2-13/16" H x 10" D
Pan size (L x W) 5-13/16" x 6-15/16" (14.8 x 17.6 cm)
Readability (g) 0.1
Linearity (g) ±0.2
Repeatability (g) ±0.1
Weighing units mg, g, kg, oz, lb, ct, dwt, troy, ounce, grain, Newton, tael (3), momme, tical, baht, mesghal, tola, custom
Weighing modes weighing, animal/dynamic, parts counting with automatic sample recalibration, percent weighing, checkweighing, totalization, display hold
Stability filters three user-defined filter modes for vibration and drafts
Power (VAC) 115
Battery 4 AA batteries
Output RS-232
Power 50/60 Hz
Brand Ohaus
Model AV8101

Accessories
Qty/Price
Availability

EACH

Call for availability.

EACH

Call for availability.

EACH

Call for availability.
Related products
Qty/Price
Availability

EACH
Usually ships in 14 days or sooner.
Calibrations
Qty/Price
Availability

EACH
Usually ships in 22 days.




Technical Resources
 
Related Products for Ohaus Adventurer Pro Toploading Balance, 8100 g x 0.1 g, 115 VAC
Image
  Product Detail
SKU

Ohaus Adventurer Pro Toploading Balance, 51 G, 115 VAC

Category: Ohaus Toploading Balances
Description: Ohaus Adventurer Pro Toploading Balances
Brand: Ohaus


Ohaus Adventurer Pro Toploading Balance, 210 g x 0.01 g, 115 VAC

Category: Ohaus Toploading Balances
Description: Ohaus Adventurer Pro Toploading Balances
Brand: Ohaus


Ohaus Adventurer Pro Toploading Balance, 410 g x 0.01 g, 115 VAC

Category: Ohaus Toploading Balances
Description: Ohaus Adventurer Pro Toploading Balances
Brand: Ohaus


Ohaus Adventurer Pro Toploading Balance, 810 g x 0.01 g, 115 VAC

Category: Ohaus Toploading Balances
Description: Ohaus Adventurer Pro Toploading Balances
Brand: Ohaus


Ohaus Adventurer Pro Toploading Balance, 2100 g x 0.1 g, 115 VAC

Category: Ohaus Toploading Balances
Description: Ohaus Adventurer Pro Toploading Balances
Brand: Ohaus


Ohaus Adventurer Pro Toploading Balance, 4100 g x 0.1 g, 115 VAC

Category: Ohaus Toploading Balances
Description: Ohaus Adventurer Pro Toploading Balances
Brand: Ohaus


Ohaus Adventurer Pro Toploading Balance 210 g x 0.001 g

Category: Ohaus Toploading Balances
Description: Ohaus Adventurer Pro Toploading Balances
Brand: Ohaus


Ohaus Adventurer Pro Toploading Balance 310 g x 0.001 g

Category: Ohaus Toploading Balances
Description: Ohaus Adventurer Pro Toploading Balances
Brand: Ohaus


Ohaus Adventurer Pro Toploading Balance 2100 g x 0.01 g

Category: Ohaus Toploading Balances
Description: Ohaus Adventurer Pro Toploading Balances
Brand: Ohaus


Ohaus Adventurer Pro Toploading Balance 3100 g x 0.01 g

Category: Ohaus Toploading Balances
Description: Ohaus Adventurer Pro Toploading Balances
Brand: Ohaus


Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews

Ohaus Adventurer Pro Toploading Balance, 8100 g x 0.1 g, 115 VAC
Popularity |  Our Choices |  All-Around Favorites |  Title |  Product Category |  Recommended
Popularity |  Favorites |  Title |  Price |  Part Number |  Category
Title |  Brand |  Category |  Price |  Popularity |  Best Sellers

Previous: Ohaus Adventurer Pro Toploading Balance, 810 g x 0.01 g, 115 VAC  |  Next: Ohaus Aluminum Sample Pans, 80/Box