Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  A&D Weighing Analytical Balances   

A&D Gemini Autocalibrating Analytical Balance, 42 g/210 g

YO-11100-80
Loading price...

Call for availability.
Qty

  • Automatic self-calibration adjusts for ambient temperature changes
  • Data memory function stores up to 200 sets of data
  • Balance ID for GLP applications outputs date, time, balance number, and calibration weight
  • Parts counting, percent weighing, below-balance weighing, and multiple weighing units
  • Rear-mount motor drive assembly and antistatic glass offer superior weighing accuracy
  • Splashproof keypad and display withstand messy lab environments
These balances are easy to use and calibrate and adjust their settings based on environmental changes. Balances feature a larger weighing chamber and smaller footprint than conventional analytical balances.
What's Included:
Dust cover, WinCT software, and 120 VAC, 50/60 Hz adapter with 6 ft (1.8 m) cord and two-prong plug
Product Type Analytical Balances
Calibration Internal
Capacity (g) 42 / 210
Capacity (oz) 1 / 7
Housing dimensions 24.8 x 32.7 x 37.1 cm
Dimensions (" W) 9-3/4
Dimensions (" H) 12-7/8
Dimensions (" D) 14-5/8
Pan size (dia) 3-1/3" (8.5 cm)
Readability (g) 0.00001 / 0.0001
Linearity (g) ±0.0002
Repeatability (g) ±0.00001 / 0.0001
Weighing units g, mg, oz, oz t, ct, dwt, gn, tael, tola
Stability filters three user-selectable filter settings
Chamber size 17.8 x 22.2 x 16.5 cm
Chamber size (" W) 7
Chamber size (" H) 8-3/4
Chamber size (" D) 6-1/2
Power (VAC) 120/220
Output RS-232
Brand A&D Weighing
Model GR-202

Accessories
Qty/Price
Availability

EACH

Call for availability.

EACH

Call for availability.
Printer, compact
YO-11126-92

EACH

Call for availability.
Related products
Qty/Price
Availability

EACH
Usually ships in 14 days or sooner.
Calibrations
Qty/Price
Availability

EACH
Usually ships in 21 days.




Technical Resources
 
Related Products for A&D Gemini Autocalibrating Analytical Balance, 42 g/210 g
Image
  Product Detail
SKU

A&D Gemini Autocalibrating Analytical Balance, 120 G

Category: A&D Weighing Analytical Balances
Description: A&D Weighing Gemini GR Analytical Balances
Brand: A&D Weighing
Model Number: GR-120


A&D Gemini Autocalibrating Analytical Balance, 210 G

Category: A&D Weighing Analytical Balances
Description: A&D Weighing Gemini GR Analytical Balances
Brand: A&D Weighing
Model Number: GR-200


A&D Orion Analytical Balance, 42/210 g x 0.01 /0.1 mg

Category: A&D Weighing Analytical Balances
Description: A&D Weighing Orion HR Analytical Balances
Brand: A&D Weighing
Model Number: HR-202I


Cole-Parmer Symmetry PA-Analytical Balance, 120g x 0.0001g -- 115 VAC

Category: Cole-Parmer Symmetry Analytical Balances
Description: Cole-Parmer Symmetry PA Analytical Balances
Brand: Symmetry


Cole-Parmer Symmetry PA-Analytical Balance, 220g x 0.0001g -- 115 VAC

Category: Cole-Parmer Symmetry Analytical Balances
Description: Cole-Parmer Symmetry PA Analytical Balances
Brand: Symmetry


Cole-Parmer Symmetry PA-Analytical Balance, 120g x 0.0001g -- 220 VAC

Category: Cole-Parmer Symmetry Analytical Balances
Description: Cole-Parmer Symmetry PA Analytical Balances
Brand: Symmetry


Cole-Parmer Symmetry PA-Analytical Balance, 220g x 0.0001g -- 220 VAC

Category: Cole-Parmer Symmetry Analytical Balances
Description: Cole-Parmer Symmetry PA Analytical Balances
Brand: Symmetry


Ohaus Pioneer Analytical Balance, 65 G X 0.1 Mg (115 VAC)

Category: Ohaus Analytical Balances
Description: Ohaus Pioneer Analytical Balances
Brand: Ohaus
Model Number: PA 64


Ohaus Pioneer Analytical Balance, 110 G X 0.1 Mg (115 VAC)

Category: Ohaus Analytical Balances
Description: Ohaus Pioneer Analytical Balances
Brand: Ohaus
Model Number: PA 114


Ohaus Pioneer Analytical Balance, 210 G X 0.1 Mg (115 VAC)

Category: Ohaus Analytical Balances
Description: Ohaus Pioneer Analytical Balances
Brand: Ohaus
Model Number: PA 214


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews