Subtotal =  
Items =  
View Cart
Welcome
Home  >  A&D Weighing Analytical Balances   

A&D Orion Analytical Balance, 60 g

YO-11104-00
Loading price...

Call for availability.
Qty

  • Exceptional combination of remarkable features at affordable prices
  • Die-cast aluminum alloy housing offers long life and durability
  • System diagnostics alerts operator of abnormal weighing conditions
  • Digital tare lets you tare via computer or manually
  • Parts counting, percent weighing, below-balance weighing, and auto zero tracking


Calibration mass is not included with balance - order separately.

What's Included:
Dust cover and a 120 VAC, 50/60 Hz adapter with 6-ft (1.8 m) cord and two-prong plug. Order optional 220 VAC adapter and RS-232 interface separately below.
Product Type Analytical Balances
Calibration External
Capacity (g) 60
Capacity (oz) 2
Housing dimensions (21.6 x 30.5 x 31.8 cm)
Dimensions (" W) 8-1/2
Dimensions (" H) 12
Dimensions (" D) 12-1/2
Pan size (dia) 3-5/16" (8.4 cm)
Readability (mg) 0.1
Linearity (g) ±0.0002
Repeatability (g) ±0.0001
Weighing units g, mg, oz, ozt, ct, dwt, gn, tael
Stability filters five environmental sensitivity levels
Power (VAC) 120/220
Output RS-232
Brand A&D Weighing
Model HR-60-C

Accessories
Qty/Price
Availability

EACH

Call for availability.

EACH

Call for availability.
Printer, compact
YO-11126-92

EACH

Call for availability.
Related products
Qty/Price
Availability

EACH
Usually ships in 14 days or sooner.
Calibrations
Qty/Price
Availability

EACH
Usually ships in 21 days.




Technical Resources
 
Related Products for A&D Orion Analytical Balance, 60 g
Image
  Product Detail
SKU

A&D Orion Analytical Balance, 120 g

Category: A&D Weighing Analytical Balances
Description: A&D Weighing Orion HR Analytical Balances
Brand: A&D Weighing
Model Number: HR-120-C


A&D Orion Analytical Balance, 210 g

Category: A&D Weighing Analytical Balances
Description: A&D Weighing Orion HR Analytical Balances
Brand: A&D Weighing
Model Number: HR-200-C


A&D Orion Analytical Balance, 310 g x 0.1 mg, 120 VAC

Category: A&D Weighing Analytical Balances
Description: A&D Weighing Orion HR Analytical Balances
Brand: A&D Weighing
Model Number: HR-300I


A&D Orion Analytical Balance, 42/210 g x 0.01 /0.1 mg

Category: A&D Weighing Analytical Balances
Description: A&D Weighing Orion HR Analytical Balances
Brand: A&D Weighing
Model Number: HR-202I


Summit Series Analytical Balance, 60 g x 0.1 mg, 230 VAC, with Interna (SI-64.3)

Category: Denver Instrument® Analytical Balances
Description: Denver Instrument Summit Series Analytical Balances
Brand: Denver Instrument
Model Number: SI-64.3


Cole-Parmer Symmetry PA-Analytical Balance, 120g x 0.0001g -- 115 VAC

Category: Cole-Parmer Symmetry Analytical Balances
Description: Cole-Parmer Symmetry PA Analytical Balances
Brand: Symmetry


Cole-Parmer Symmetry PA-Analytical Balance, 220g x 0.0001g -- 115 VAC

Category: Cole-Parmer Symmetry Analytical Balances
Description: Cole-Parmer Symmetry PA Analytical Balances
Brand: Symmetry


Cole-Parmer Symmetry PA-Analytical Balance, 120g x 0.0001g -- 220 VAC

Category: Cole-Parmer Symmetry Analytical Balances
Description: Cole-Parmer Symmetry PA Analytical Balances
Brand: Symmetry


Cole-Parmer Symmetry PA-Analytical Balance, 220g x 0.0001g -- 220 VAC

Category: Cole-Parmer Symmetry Analytical Balances
Description: Cole-Parmer Symmetry PA Analytical Balances
Brand: Symmetry


Ohaus Pioneer Analytical Balance, 65 G X 0.1 Mg (115 VAC)

Category: Ohaus Analytical Balances
Description: Ohaus Pioneer Analytical Balances
Brand: Ohaus
Model Number: PA 64


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews