Subtotal =  
Items =  
View Cart
Welcome
Home  >  A&D Weighing Analytical Balances   

A&D Orion Analytical Balance, 120 g

YO-11104-10
Loading price...

Call for availability.
Qty

  • Exceptional combination of remarkable features at affordable prices
  • Die-cast aluminum alloy housing offers long life and durability
  • System diagnostics alerts operator of abnormal weighing conditions
  • Digital tare lets you tare via computer or manually
  • Parts counting, percent weighing, below-balance weighing, and auto zero tracking


Calibration mass is not included with balance - order separately.

What's Included:
Dust cover and a 120 VAC, 50/60 Hz adapter with 6-ft (1.8 m) cord and two-prong plug. Order optional 220 VAC adapter and RS-232 interface separately below.
Product Type Analytical Balances
Calibration External
Capacity (g) 120
Capacity (oz) 4
Housing dimensions (21.6 x 30.5 x 31.8 cm)
Dimensions (" W) 8-1/2
Dimensions (" H) 12
Dimensions (" D) 12-1/2
Pan size (dia) 3-5/16" (8.4 cm)
Readability (mg) 0.1
Linearity (g) ±0.0002
Repeatability (g) ±0.0001
Weighing units g, mg, oz, ozt, ct, dwt, gn, tael
Stability filters five environmental sensitivity levels
Power (VAC) 120/220
Output RS-232
Brand A&D Weighing
Model HR-120-C

Accessories
Qty/Price
Availability

EACH

Call for availability.

EACH

Call for availability.
Printer, compact
YO-11126-92

EACH

Call for availability.
Related products
Qty/Price
Availability

EACH
Usually ships in 14 days or sooner.
Calibrations
Qty/Price
Availability

EACH
Usually ships in 21 days.




Technical Resources
 
Related Products for A&D Orion Analytical Balance, 120 g
Image
  Product Detail
SKU

A&D Orion Analytical Balance, 310 g x 0.1 mg, 120 VAC

Category: A&D Weighing Analytical Balances
Description: A&D Weighing Orion HR Analytical Balances
Brand: A&D Weighing
Model Number: HR-300I


A&D Orion Analytical Balance, 60 g

Category: A&D Weighing Analytical Balances
Description: A&D Weighing Orion HR Analytical Balances
Brand: A&D Weighing
Model Number: HR-60-C


A&D Orion Analytical Balance, 210 g

Category: A&D Weighing Analytical Balances
Description: A&D Weighing Orion HR Analytical Balances
Brand: A&D Weighing
Model Number: HR-200-C


A&D Orion Analytical Balance, 42/210 g x 0.01 /0.1 mg

Category: A&D Weighing Analytical Balances
Description: A&D Weighing Orion HR Analytical Balances
Brand: A&D Weighing
Model Number: HR-202I


A&D Gemini Autocalibrating Analytical Balance, 120 G

Category: A&D Weighing Analytical Balances
Description: A&D Weighing Gemini GR Analytical Balances
Brand: A&D Weighing
Model Number: GR-120


Sartorius Extend™ ED Analytical Balance, 120 g x 0.1 mg

Category: Sartorius Analytical Balances
Description: Sartorius Extend ED Analytical Balances
Brand: Sartorius
Model Number: ED124S


Sartorius Cubis Analytical Balance, 120 G X 0.1 Mg, 120VAC (MSA124S-000-DU)

Category: Semi/Micro Analytical Balances
Description: Sartorius Cubis Analytical, Semi-Micro, and Micro Balances
Brand: Sartorius
Model Number: MSA124S-000-DU


Sartorius Cubis Analytical Balance, 120 G X 0.1 MG, 120VAC (MSU124S-000-DU)

Category: Semi/Micro Analytical Balances
Description: Sartorius Cubis Analytical, Semi-Micro, and Micro Balances
Brand: Sartorius
Model Number: MSU124S-000-DU


Mettler Toledo XS Analytical Balance, 120 g x 0.1 mg, 115 VAC

Category: Mettler Toledo Analytical Balances
Description: Mettler Toledo Excellence XS Series Analytical Balances
Brand: Mettler Toledo
Model Number: XS104


Adam PW Analytical Balance, 120 g x 0.0001 g, 115 VAC (PW124)

Category: Adam Equipment Analytical Balances
Description: Adam Equipment PW Analytical Balances
Brand: Adam Equipment
Model Number: PW124


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews