Subtotal =  
Items =  
View Cart
Welcome
Home  >  A&D Weighing Industrial Scales   

A&D FG-K Industrial Scale, 60 lb x 0.01 lb with display column

YO-11107-01
Loading price...

Call for availability.
Qty

  • Fast response time combined with accurate measurement to suit any weighing application
  • One-second response time
  • Stainless steel platform
  • User-selectable filtering function to suit environmental conditions
  • Automatic shutoff extends battery life
  • Parts counting

What's Included:
Protective cover, 120 VAC power adapter with 3-ft (0.9 m) cord and three-prong plug, and display column
Product Type Bench/Floor Industrial Scales
Auto shutoff Yes
Calibration External
Capacity (kg) 31
Capacity (lbs) 60
Overload capacity 200%
Display dimensions 3-7/8" x 1" (9.8 x 2.5 cm)
Platform dimensions 11-3/4" x 4-3/4" x 15" (38.1 x 12.1 x 45.4 cm)
Readability (g) 10
Readability (lbs) 0.02
Repeatability (g) ±0.02% of full-scale
Weighing units kg, lb
Power (VAC) 120/220
Battery 6 AA batteries (not included)
Model FG-30KAM

Accessories
Qty/Price
Availability

PACKAGE of 4

Call for availability.

EACH

Call for availability.
Related products
Qty/Price
Availability

EACH
Usually ships in 14 days or sooner.
Calibrations
Qty/Price
Availability

EACH
Usually ships in 21 days.




Technical Resources
 
Related Products for A&D FG-K Industrial Scale, 60 lb x 0.01 lb with display column
Image
  Product Detail
SKU

A&D FG-K Industrial Scale, 300 lb x 0.1 lb with display column

Category: A&D Weighing Industrial Scales
Description: A&D Weighing FG-K Industrial Scales
Brand: A&D Weighing
Model Number: FG-150KAM


A&D FG-K Industrial Scale, 150 lb x 0.02 lb with display column

Category: A&D Weighing Industrial Scales
Description: A&D Weighing FG-K Industrial Scales
Brand: A&D Weighing
Model Number: FG-60KAM


Ohaus Defender 3000 Washdown Industrial Scale, 60 Kg X 0.01 Kg, 230 V (D31P60BR-230VAC)

Category: Ohaus Industrial Scales
Description: Ohaus Defender 3000 Washdown Industrial Scales
Brand: Ohaus
Model Number: D31P60BR-230VAC


Ohaus Defender 3000 Washdown Industrial Scale, 60 Kg X 0.01 Kg, 230 V (D31P60BL-230VAC)

Category: Ohaus Industrial Scales
Description: Ohaus Defender 3000 Washdown Industrial Scales
Brand: Ohaus
Model Number: D31P60BL-230VAC


A&D HW Industrial Scale, 60/150/220 kg x 0.02/0.05/0.1 kg (Triple Rang

Category: A&D Weighing Industrial Scales
Description: A&D Weighing HW Industrial Scales
Brand: A&D Weighing
Model Number: HV-200KGL


A&D HW Industrial Scale, 60 kg x 0.005 kg

Category: A&D Weighing Industrial Scales
Description: A&D Weighing HW Industrial Scales
Brand: A&D Weighing
Model Number: HW-60KGL


Ohaus Defender 5000 Industrial Scale, 60 Kg X 0.01 Kg (small Base)

Category: Ohaus Industrial Scales
Description: Ohaus Defender 5000 Industrial Scales with Display
Brand: Ohaus
Model Number: D51P60HR1


Ohaus Defender 5000 Industrial Scale, 60 Kg X 0.01 Kg (med Base)

Category: Ohaus Industrial Scales
Description: Ohaus Defender 5000 Industrial Scales with Display
Brand: Ohaus
Model Number: D51P60HL2


Doran 7000 XL Washdown Industrial Scale, 5 lb/2.3 kg, 115 VAC

Category: Doran Industrial Scales
Description: Doran 7000 XL Washdown Industrial Scales
Brand: Doran
Model Number: 7005XL


Doran 7000 XL Washdown Industrial Scale, 100 lb/45 kg, 115 VAC

Category: Doran Industrial Scales
Description: Doran 7000 XL Washdown Industrial Scales
Brand: Doran
Model Number: 7100XL/12


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews