Subtotal =  
Items =  
View Cart
Welcome
Home  >  A&D Weighing Food Portion Scales   

A&D SJ Series Digital Portion Scale, 5000 G X 2 G

YO-11111-23
Loading price...

Call for availability.
Qty

  • Fast stability time – Less than 1 second
  • Stainless steel weighing pan
  • High resolution (SJ-5000HS:1/2500, SJ-12KHS:1/2400, SJ-1000HS/2000HS :1/2000)
  • Large wide LCD display (25mm height)
  • Durable body
  • Large weighing pan 230mm x 190mm
  • Full digital calibration function
  • Multiple weighing units – g, lb, oz and lb-oz
  • Battery operation with 4 x D size dry batteries
  • Simple and easy to change the batteries
  • Optional AC adapter
  • Automatic power OFF function
  • Spirit level and adjustable feet for accurate weighing
  • Status indication function – Battery, Stable, Zero and Net
Product Type Portion Control Balances
Calibration External
Capacity (g) 5000
Capacity (oz) 176
Readability (g) 2
Repeatability (g) 5000
Brand A&D Weighing
Model SJ-5000HS

Accessories
Qty/Price
Availability

EACH

Call for availability.

EACH

Call for availability.
Related products
Qty/Price
Availability

EACH
Usually ships in 14 days or sooner.
Calibrations
Qty/Price
Availability

EACH
Usually ships in 21 days.




Technical Resources
 
Related Products for A&D SJ Series Digital Portion Scale, 5000 G X 2 G
Image
  Product Detail
SKU

A&D SJ Series Digital Portion Scale, 5000 G X 1 G

Category: A&D Weighing Food Portion Scales
Description: A&D Weighing SJ Portion Scales
Brand: A&D Weighing
Model Number: SJ-5001HS


A&D SJ Series Digital Portion Scale, 1000 G X 0.5 G

Category: A&D Weighing Food Portion Scales
Description: A&D Weighing SJ Portion Scales
Brand: A&D Weighing
Model Number: SJ-1000HS


A&D SJ Series Digital Portion Scale, 2000 G X 1 G

Category: A&D Weighing Food Portion Scales
Description: A&D Weighing SJ Portion Scales
Brand: A&D Weighing
Model Number: SJ-2000HS


A&D SJ Series Digital Portion Scale, 12 Kg X 0.005 Kg

Category: A&D Weighing Food Portion Scales
Description: A&D Weighing SJ Portion Scales
Brand: A&D Weighing
Model Number: SJ-12KHS


A&D SJ Series Digital Portion Scale, 20 Kg X 0.01 Kg

Category: A&D Weighing Food Portion Scales
Description: A&D Weighing SJ Portion Scales
Brand: A&D Weighing
Model Number: SJ-20KHS


A&D SJ Series Digital Portion Scale, 30 Kg X 0.02 Kg

Category: A&D Weighing Food Portion Scales
Description: A&D Weighing SJ Portion Scales
Brand: A&D Weighing
Model Number: SJ-30KHS


A&D Portable Stainless Steel Washdown Scale, 5000 g (SK-5000WP)

Category: A&D Weighing Food Portion Scales
Description: A&D Weighing SK Stainless Steel Washdown Scales
Brand: A&D Weighing
Model Number: SK-5000WP


Adam Digital Health Scale, MDW-250L, 550lb/250kg Capacity 115V

Category: Health Scales
Description: Adam Equipment Digital Health Scales (MDW-250L/300L)
Brand: Adam Equipment
Model Number: MDW-250L


Adam Digital Health Scale, MDW-250L, 550lb/250kg Capacity 230V

Category: Health Scales
Description: Adam Equipment Digital Health Scales (MDW-250L/300L)
Brand: Adam Equipment
Model Number: MDW-250L


Adam Digital Health Scale, MDW-300L, 600lb/300kg Capacity 115V

Category: Health Scales
Description: Adam Equipment Digital Health Scales (MDW-250L/300L)
Brand: Adam Equipment
Model Number: MDW-300L


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews