Subtotal =  
Items =  
View Cart
Welcome
Home  >  A&D Weighing Portable Balances   

A&D PV Handheld Balance, 60 g x 0.01 g

YO-11111-40
Loading price...

Call for availability.
Qty

  • Protective vinyl cover keeps dust out
  • Low battery indicator

What's Included:
Vinyl carrying case, calibration mass, and two AAA batteries
Product Type Portable Balances
Accuracy ± 0.02 g
Auto shutoff Yes
Calibration External
Capacity (g) 60
Capacity (oz) 2.1
Housing dimensions 7.9 x 0.3 x 13.3 cm
Dimensions (" W) 3-1/8
Dimensions (" H) 1/8
Dimensions (" D) 5-1/4
Pan size (L x W) 3" x 3-1/4" (7.6 x 8.3 cm)
Readability (g) 0.01
Repeatability (g) 0.02
Weighing units g, oz, oz t, dwt
Battery 2 AAA batteries (included)
Brand A&D Weighing
Model PV-60

Accessories
Qty/Price
Availability

PACKAGE of 12

Call for availability.
Related products
Qty/Price
Availability

EACH
Usually ships in 14 days or sooner.
Calibrations
Qty/Price
Availability

EACH
Usually ships in 21 days.




Technical Resources
 
Related Products for A&D PV Handheld Balance, 60 g x 0.01 g
Image
  Product Detail
SKU

A&D PV Handheld Balance, 100 g x 0.1 g

Category: A&D Weighing Portable Balances
Description: A&D PV Handheld Balances
Brand: A&D Weighing
Model Number: PV-100


A&D PV Handheld Balance, 200 g x 0.1 g

Category: A&D Weighing Portable Balances
Description: A&D PV Handheld Balances
Brand: A&D Weighing
Model Number: PV-200


A&D PV Handheld Balance, 500 g x 0.1 g

Category: A&D Weighing Portable Balances
Description: A&D PV Handheld Balances
Brand: A&D Weighing
Model Number: PV-500


Ohaus HH Standard Handheld Balance

Category: Ohaus Portable Balances
Description: Ohaus HH Handheld Balances
Brand: Ohaus
Model Number: HH120-D


Ohaus High-Performance HH Handheld Balance (HH320-0W0)

Category: Ohaus Portable Balances
Description: Ohaus HH Handheld Balances
Brand: Ohaus
Model Number: HH320-0W0


Ohaus High-Performance HH Handheld Balance (HH120-0W0)

Category: Ohaus Portable Balances
Description: Ohaus HH Handheld Balances
Brand: Ohaus
Model Number: HH120-0W0


DCT 201 Adam Dune™ Handheld Balance With 200g Capacity And 0.1g Readab

Category: Adam Equipment Portable Balances
Description: Adam Equipment Dune Handheld Balance
Brand: Adam Equipment


DCT 2000 Adam Dune™ Handheld Balance With 2000g Capacity And 1g Readab

Category: Adam Equipment Portable Balances
Description: Adam Equipment Dune Handheld Balance
Brand: Adam Equipment


DCT 5000 Adam Dune™ Handheld Balance With 5000g Capacity And 2g Readab

Category: Adam Equipment Portable Balances
Description: Adam Equipment Dune Handheld Balance
Brand: Adam Equipment


Ohaus PS Handheld Balance, 120g X 0.1g

Category: Ohaus Portable Balances
Description: Ohaus PS Handheld Balances
Brand: Ohaus


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews