Subtotal =  
Items =  
View Cart
Welcome
Home  >  A&D Weighing Industrial Scales   

A&D AD-4212A Precision Weighing Sensor, 110g X 0.1mg

YO-11112-02
Loading price...

Call for availability.
Qty

  • High-precision weighing with a 0.8-second response time
  • Ideal for high speed filling and checkweighing applications
  • Separate sensor and capacity indicator are perfect for isolated weighing
The extremely quick Super Hybrid Sensor technology makes this balance ideal for your high-speed weighing and filling, checkweighing, and remote weighing applications. Response times are as low as 0.8 seconds for weighing in a fast-paced environment or filling operations.

The compact weighing sensor can be placed anywhere in a production line and allows for a custom-designed weighing pan. The bright vacuum fluorescent display unit is IP54-rated for use in virtually any environment and can be located up to six feet from the weighing sensor.

The AD-4212A provides GLP/GMP compliance with data output of weight and calibration data, as well as unit mass information for the counting mode or over/under limit values. The data memory function provides storage of 200 weight mea
What's Included:
Exclusive Windows® Communications Tools (WinCT) software, RS-232C interface, Class F calibration mass, and power adapter
Product Type Precision Weighing Sensor
Auto shutoff Yes
Calibration External
Capacity (g) 110
Capacity (oz) 4
Dimensions (" W) 3-1/5
Dimensions (" H) 3-1/2
Dimensions (" D) 9
Readability (g) 100
Repeatability (g) 0.00015
Weighing units g, mg, oz, ozt, ct, mm, dwt, GN, Tael, tola, Mesghal
Power (VAC) 115
Output RS-232
Model AD-4212A-100

Related products
Qty/Price
Availability

EACH
Usually ships in 14 days or sooner.
Calibrations
Qty/Price
Availability

EACH
Usually ships in 21 days.




Technical Resources
 
Related Products for A&D AD-4212A Precision Weighing Sensor, 110g X 0.1mg
Image
  Product Detail
SKU

A&D AD-4212A Precision Weighing Sensor, 110g X 0.1mg 230 VAC

Category: A&D Weighing Industrial Scales
Description: A&D Weighing AD-4212A Precision Weighing Sensor
Brand: A&D Weighing
Model Number: AD-4212-100+230VAC


A&D AD-4212A Precision Weighing Sensor, 210g X 0.001g

Category: A&D Weighing Industrial Scales
Description: A&D Weighing AD-4212A Precision Weighing Sensor
Brand: A&D Weighing
Model Number: AD-4212A-200


A&D AD-4212A Precision Weighing Sensor, 610g X 0.001g

Category: A&D Weighing Industrial Scales
Description: A&D Weighing AD-4212A Precision Weighing Sensor
Brand: A&D Weighing
Model Number: AD-4212A-600


A&D AD-4212A Precision Weighing Sensor, 1100g X 0.001g

Category: A&D Weighing Industrial Scales
Description: A&D Weighing AD-4212A Precision Weighing Sensor
Brand: A&D Weighing
Model Number: AD-4212A-1000


A&D AD-4212A Precision Weighing Sensor, 210g X 0.001g 230 VAC

Category: A&D Weighing Industrial Scales
Description: A&D Weighing AD-4212A Precision Weighing Sensor
Brand: A&D Weighing
Model Number: AD-4212-200+230VAC


A&D AD-4212A Precision Weighing Sensor, 610g X 0.001g 230 VAC

Category: A&D Weighing Industrial Scales
Description: A&D Weighing AD-4212A Precision Weighing Sensor
Brand: A&D Weighing
Model Number: AD-4212-600+230VAC


A&D AD-4212A Precision Weighing Sensor, 1100g X 0.001g 230 VAC

Category: A&D Weighing Industrial Scales
Description: A&D Weighing AD-4212A Precision Weighing Sensor
Brand: A&D Weighing
Model Number: AD-4212-1000+230VAC


Adam PGD 253e Precision Toploader Balance, 250g with 1mg readability, (YO-11121-08)

Category: Adam Equipment Toploading Balances
Description: Adam Equipment Nimbus Toploading Balances
Brand: Adam Equipment


Adam PGD 253e Precision Toploader Balance, 250g with 1mg readability, (YO-11121-09)

Category: Adam Equipment Toploading Balances
Description: Adam Equipment Nimbus Toploading Balances
Brand: Adam Equipment


Adam PGD 453e Precision Toploader Balance, 450g with 1mg readability, (YO-11121-11)

Category: Adam Equipment Toploading Balances
Description: Adam Equipment Nimbus Toploading Balances
Brand: Adam Equipment


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews