Subtotal =  
Items =  
View Cart
Welcome
 
Home  >  A&D Weighting Toploading Balances   

A&D FX-i Toploading Balance 1220g X 0.01g Ext.Calibration, Comparator,

YO-11112-33
Loading price...

Call for availability.
Qty

  • A faster, more compact precision balance – with 1-second stabilization time
  • GLP, GMP, GCP, and ISO compliant printouts via USB interface
  • Easy-to-use digital calibration function with external calibration mass simplifies balance calibration procedures
  • Animal weighing, below-balance weighing, capacity indicator function, auto power on/off, and percent weighing
  • Features a capacity indicator and below balance weighing hook
  • External calibration
A&D’s new FX-i series has the smallest footprint of most balances in its class. The 25% smaller footprint uses less bench space with all the capacities of larger toploading balances. The improved Super Hybrid Sensor (SHS) uses half the current of full-size toploaders, allowing the optional battery to last up to 8 hours on a single charge.
The FX-i offers standard RS-232 and the new Statistical Calculation Function (SCF) provides statistical data display or output of weighed samples. The balances feature 12 different weighing units and offer percentage and counting functions.

Glass draft ring included.
What's Included:
Built-in RS-232 interface and power adapter
Product Type Toploading Balances
Auto shutoff Yes
Calibration External
Capacity (g) 1220
Capacity (oz) 43.0
Housing dimensions 19.1 x 8.4 x 26.2 cm
Dimensions (" W) 7-1/2
Dimensions (" H) 3-5/16
Dimensions (" D) 10-5/16
Pan size (dia) 6" (15 cm)
Readability (g) 0.01
Linearity (g) ±0.02
Repeatability (g) ±0.01
Weighing units g, oz, lb, lb-oz, ozt, ct, momme, dwt, gn, tael, tola, mesghal
Power (VAC) 120/240
Stability Indicator Yes
Output RS-232
Model FX-1200I

Accessories
Qty/Price
Availability

EACH

Call for availability.
Printer, compact
YO-11126-92

EACH

Call for availability.
Calibrations
Qty/Price
Availability

EACH
Usually ships in 21 days.




Technical Resources
 
Related Products for A&D FX-i Toploading Balance 1220g X 0.01g Ext.Calibration, Comparator,
Image
  Product Detail
SKU

A&D FX-iWP Toploading Balance, 1220g X 0.01g Ext.Calibration, Comparat (FX-1200IWP)

Category: A&D Weighting Toploading Balances
Description: A&D FX-iWP Waterproof Toploading Balances
Brand: A&D Weighing
Model Number: FX-1200IWP


A&D FX-iWP Toploading Balance, 1220g X 0.01g Ext.Calibration, Comparat (FX-1200IWP+230VAC)

Category: A&D Weighting Toploading Balances
Description: A&D FX-iWP Waterproof Toploading Balances
Brand: A&D Weighing
Model Number: FX-1200IWP+230VAC


A&D FX-i Toploading Balance 122g X 0.001g Ext.Calibration, Comparator,

Category: A&D Weighting Toploading Balances
Description: A&D FX-i Toploading Balances
Brand: A&D Weighing
Model Number: FX-120I


A&D FX-i Toploading Balance 220g X 0.001g Ext.Calibration, Comparator,

Category: A&D Weighting Toploading Balances
Description: A&D FX-i Toploading Balances
Brand: A&D Weighing
Model Number: FX-200I


A&D FX-i Toploading Balance 320g X 0.001g Ext.Calibration, Comparator,

Category: A&D Weighting Toploading Balances
Description: A&D FX-i Toploading Balances
Brand: A&D Weighing
Model Number: FX-300I


A&D FX-i Toploading Balance 2200g X 0.01g Ext.Calibration, Comparator,

Category: A&D Weighting Toploading Balances
Description: A&D FX-i Toploading Balances
Brand: A&D Weighing
Model Number: FX-2000I


A&D FX-i Toploading Balance 3200g X 0.01g Ext.Calibration, Comparator,

Category: A&D Weighting Toploading Balances
Description: A&D FX-i Toploading Balances
Brand: A&D Weighing
Model Number: FX-3000I


A&D FX-i Toploading Balance 500g x 0.001g Ext.Calibration, Comparator,

Category: A&D Weighting Toploading Balances
Description: A&D FX-i Toploading Balances
Brand: A&D Weighing


A&D FX-i Toploading Balance 5000g x 0.01g Ext.Calibration, Comparator,

Category: A&D Weighting Toploading Balances
Description: A&D FX-i Toploading Balances
Brand: A&D Weighing


A&D FZ-i Toploading Balance, 1220g x 0.01g Internal Calibration, RS232

Category: A&D Weighting Toploading Balances
Description: A&D FZ-i Toploading Balances
Brand: A&D Weighing


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews