Subtotal =  
Items =  
View Cart
Welcome
Home  >  A&D Weighing Counting Scales   

A&D FC-i Counting Scale, 10,000g capacity

YO-11113-11
Loading price...

Call for availability.
Qty

  • Automatic Counting Accuracy Improvement (ACAI) ensures high counting accuracy
  • Store/retrieve 500 unit weights by ID numbers
  • LED prompting navigation makes it easy to use

  • 1/5,000,000 count resolution
The FCi Series counting scales utilize ACAI, A&D’s exclusive Automatic Count Accuracy Improvement. ACAI combines the two most critical performance requirements of a counting scale: count accuracy & operation expediency. Initial Average Piece Weight can be determined through an operator’s choice of fixed, random, keyboard entry, or memory recall.
What's Included:
115 VAC power adapter with 7-ft (2.1 m) cord and US standard plug
Product Type Counting Scales
Calibration External
Capacity (kg) 10
Capacity (lbs) 20
Overload capacity 200%
Housing dimensions 46.2 x 11.7 x 33 cm
Dimensions (" W) 18-3/16
Dimensions (" H) 4-5/8
Dimensions (" D) 13
Display 1/1,000,000 resolution
Pan size (L x W) 11" x 11-13/16" (27.9 x 30 cm)
Readability (g) 1
Linearity (g) ±1
Repeatability (g) ±1
Weighing units g, kg, lb
Power (VAC) 115
Output RS-232
Brand A&D Weighing
Model FC-10KI

Accessories
Qty/Price
Availability

EACH

Call for availability.

EACH

Call for availability.

EACH

Call for availability.
Printer, compact
YO-11126-92

EACH

Call for availability.
Related products
Qty/Price
Availability

EACH
Usually ships in 14 days or sooner.
Calibrations
Qty/Price
Availability

EACH
Usually ships in 21 days.




Technical Resources
 
Related Products for A&D FC-i Counting Scale, 10,000g capacity
Image
  Product Detail
SKU

A&D FC-Si Counting Scale, 500g capacity

Category: A&D Weighing Counting Scales
Description: A&D Weighing FC-Si and FC-i Counting Scales
Brand: A&D Weighing
Model Number: FC-500SI


A&D FC-i Counting Scale, 5000g capacity

Category: A&D Weighing Counting Scales
Description: A&D Weighing FC-Si and FC-i Counting Scales
Brand: A&D Weighing
Model Number: FC-5000I


A&D FC-i Counting Scale, 20,000g capacity

Category: A&D Weighing Counting Scales
Description: A&D Weighing FC-Si and FC-i Counting Scales
Brand: A&D Weighing
Model Number: FC-20KI


A&D FC-i Counting Scale, 50,000g capacity

Category: A&D Weighing Counting Scales
Description: A&D Weighing FC-Si and FC-i Counting Scales
Brand: A&D Weighing
Model Number: FC-50KI


A&D FC-Si High Resolution Counting Scale, 5000g capacity (FC-5000SI)

Category: AND Weighing Scales
Description: AND Weighing FC-Si and FC-i High-Resolution Counting Scales
Brand: A&D Weighing
Model Number: FC-5000SI


Cole-Parmer Symmetry CS Counting Scale, 3 Kg X 0.1g 115V

Category: Cole-Parmer Symmetry Counting Scales
Description: Cole-Parmer Symmetry CS Counting Scales
Brand: Symmetry


Cole-Parmer Symmetry CS Counting Scale, 6 Kg X 0.2 G 115V

Category: Cole-Parmer Symmetry Counting Scales
Description: Cole-Parmer Symmetry CS Counting Scales
Brand: Symmetry


Cole-Parmer Symmetry CS Counting Scale, 15 Kg X 0.5 G 115V

Category: Cole-Parmer Symmetry Counting Scales
Description: Cole-Parmer Symmetry CS Counting Scales
Brand: Symmetry


Cole-Parmer Symmetry CS Counting Scale, 30 Kg X 1 G 115V

Category: Cole-Parmer Symmetry Counting Scales
Description: Cole-Parmer Symmetry CS Counting Scales
Brand: Symmetry


Cole-Parmer Symmetry CS Counting Scale, 3 Kg X 0.1g 230V

Category: Cole-Parmer Symmetry Counting Scales
Description: Cole-Parmer Symmetry CS Counting Scales
Brand: Symmetry


Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call
Questions and Answers
Product Reviews